Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC NSYTRV42PE Terminal Block Screw Clamp Tech Grounding Block | AF7YUY 23NY15

SCHNEIDER ELECTRIC NSYTRV42PE Terminal Block Screw Clamp Tech Grounding Block

Item: AF7YUY Model: NSYTRV42PECross Ref: 23NY15
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Channel Size35 mm
ColorGreen, Yellow
Connection TypeScrew Clamp
Depth1 22/25"
For Channel Rail Size1 , 2 , 35 mm , 50 , Sideways
For Conductor MaterialCopper
For Conductor TypeSolid, Stranded
For Maximum Wire Size10 AWG
For Minimum Wire Size26 AWG
Height1.87"
Length1 22/25" , 47.7 mm
Min. Wire Size26 AWG
No. Of Terminals2
Number Of Connections2
Number Of Poles1
Number Of Tiers2
Product Or Component TypeTerminal Block
Rohs CompliantYes
Strip Length11/32"
Temp. Rating-76° to +266°
Terminal MaterialCopper
Terminal TypeGrounding
Termination StyleScrew
TypeScrew Clamp Technology Grounding Block
Ul 94 Flammability RatingV-0
Width6/25"
Wire Stripping Length9 mm
2-pole Jumper Compatibility23NY20
Compatible Grainger Part Number23NY20, 23NY25, 23NY28, 23NY29, 23NY30
Compatible Manufacturer Model NumberNSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS4, NSYTRAFT, NSYTRAL410, NSYTRAL42, NSYTRAL420, NSYTRAL43, NSYTRAL44, NSYTRAL45, NSYTRAP22, NSYTRAP22BL, NSYTRASB4
Mounting TypeDIN
Overall Depth1.88"
Overall Length1.88"
Overall Width6/25"
StandardsATEX, CSA, CURUS, DNV, GL, IECEX, LR, UL, VDE
Terminal Block TypeGrounding

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.75
Ship length (cm)4.78
Ship width (cm)0.61
HS code8536908085
Country of OriginDE

Product Details:

    • Channel Description (35mm)

Product Variants

ProductModelFor Minimum Wire SizeFor Maximum Wire SizeDepthNumber Of TiersNumber Of PolesAmpsHousing ColorTerminal TypePrice
SCHNEIDER ELECTRIC NSYTRV22 Terminal Block Screw Clamp Tech Pass-through | AF7YUP 23NY07 NSYTRV2226 AWG12 AWG1 22/25"2120AGrayPass Through€2.17
SCHNEIDER ELECTRIC NSYTRV22BL Terminal Block Screw Clamp Tech Pass-through | AF7YUQ 23NY08 NSYTRV22BL26 AWG12 AWG1 22/25"2120ABluePass Through€2.10
SCHNEIDER ELECTRIC NSYTRV42 Terminal Block Screw Clamp Tech Pass-through | AF7YUR 23NY09 NSYTRV4226 AWG10 AWG1 22/25"2130AGrayPass Through€2.69
SCHNEIDER ELECTRIC NSYTRV42BL Terminal Block Screw Clamp Tech Pass-through | AF7YUT 23NY10 NSYTRV42BL26 AWG10 AWG1 22/25"2130ABluePass Through€2.50
SCHNEIDER ELECTRIC NSYTRV62 Terminal Block Screw Clamp Tech Pass-through | AF7YUU 23NY11 NSYTRV6224 AWG8 AWG1 22/25"2150AGrayPass Through€3.01
SCHNEIDER ELECTRIC NSYTRV24D Terminal Block Screw Clamp Tech Double Deck | AF7YUV 23NY12 NSYTRV24D26 AWG12 AWG2 3/4"4220AGrayPass Through Doubledeck€4.81
SCHNEIDER ELECTRIC NSYTRV44 Terminal Block Screw Clamp Tech Multi-pole | AF7YUW 23NY13 NSYTRV4426 AWG10 AWG2.58"4130AGrayPass Through€7.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC NSYTRV42PE Terminal Block Screw Clamp Tech Grounding Block
€11.88 /unit