Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC M9L12240 Surge Arrester, Two Phase, 120/240VAC, 2 Poles, 3 Wires, L-N | CU2EVZ

SCHNEIDER ELECTRIC M9L12240 Surge Arrester, Two Phase, 120/240VAC, 2 Poles, 3 Wires, L-N

Item: CU2EVZ Model: M9L12240Cross Ref: 800DR0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
Basic MaterialNon Metallic , Nonmetallic
ColorGray
Depth2.81"
Height91.7 mm
Impulse Current75 kA
Includes Surge CounterNo
Max. Operating Temp.140°F
Max. Surge Current Per Mode75 kA
Max. Surge Current Per Phase75 kA
Maximum Discharge Current75 kA
Min. Operating Temp.-13°F
Modes Of ProtectionL-N
ModularYes
Mounting StyleDIN Rail
Nominal Discharge Amps30A
Number Of Poles2
Number Of Wires3
PhaseTwo
Product Or Component TypeSurge Arrester
Remote SignallingWith
Short Circuit Amps Rating200 kA
Short-circuit Withstand200 kA
Surge Arrester TypeElectrical Distribution Network
Width1.38"
Wire Gauge10 AWG to 2 AWG, 10 AWG to 4 AWG
Nominal Discharge Current30A
StandardsUL 1449
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)9.17
Ship length (cm)7.14
Ship width (cm)3.51
Country of OriginES

Product Variants

ProductModelNumber Of PolesNumber Of WiresPhaseVoltageDepthNominal Discharge AmpsHeightBasic MaterialPrice
SCHNEIDER ELECTRIC M9LC175 Surge Arrester Cartridge, 120 V, For PRD175r Surge Protection Devices | CU2EBC M9LC175----2.688"20 kA--€74.70
SCHNEIDER ELECTRIC M9LC320 Surge Arrester Cartridge, 277 V, For PRD175r Surge Protection Device | CU2EBD M9LC320----2.688"20 kA45 mm-€74.70
SCHNEIDER ELECTRIC M9LC275 Surge Arrester Cartridge, 240 V, For PRD175r Surge Protection Devices | CU2EBE M9LC275----2.688"20 kA45 mm-€74.70
SCHNEIDER ELECTRIC M9L11120 Surge Arrester, Single Phase, 120VAC, 1 Poles, 2 Wires, L-N | CU2EVV M9L1112012-120V AC2.81"30A91.7 mmNon Metallic€179.90
SCHNEIDER ELECTRIC M9L13208 Surge Arrester, Three Phase, 120/208VAC, 3 Poles, 4 Wires, L-N, 200 kA | CU2EVW M9L1320834Three-2.81"30A91.7 mmNon Metallic€492.10
SCHNEIDER ELECTRIC M9L33480 Surge Arrester, Three Phase, 277/480VAC, 3 Poles, 4 Wires, L-N | CU2EVX M9L3348034Three-2.81"30A-Non Metallic€548.28
SCHNEIDER ELECTRIC M9L53480 Surge Arrester, Three Phase, 480VAC, 3 Poles, 4 Wires, L-N | CU2EVY M9L5348034Three480V AC2.81"30A-Non Metallic€492.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC M9L12240 Surge Arrester, Two Phase, 120/240VAC, 2 Poles, 3 Wires, L-N
€261.00 /unit