Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC M9F43130 Iec Miniature Circuit Breaker, 30A, Curve Type D, Rating 240/415VAC, Phase 1 | CH6QKW 482M75

SCHNEIDER ELECTRIC M9F43130 Iec Miniature Circuit Breaker, 30A, Curve Type D, Rating 240/415VAC, Phase 1

Item: CH6QKW Model: M9F43130Cross Ref: 482M75
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating240/415V AC
Actuator TypeToggle
Curve TypeD
Dc Voltage60V DC
Depth2.83"
Length4.06"
Max. Operating Temp.158°F
Min. Operating Temp.-22°F
Min. Wire Size18 AWG
Mounting StyleDIN Rail
Number Of Poles1
Phase1
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width0.71"
ApplicationBranch Circuit Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage Rating60V DC
Meets Ul TypeUL 489
StandardsCCC, CSA C22.2 NO 5, EN/IEC 60947-2, GB 14048.2, UL 489

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.19
Ship length (cm)10.31
Ship width (cm)1.8
Country of OriginFR

Product Variants

ProductModelNumber Of PolesAc Voltage RatingPhaseCurve TypeDepthTerminal ConnectionMax. Operating Temp.Min. Operating Temp.Price
SCHNEIDER ELECTRIC QO120PLILC Circuit Breaker Smart Home 120vac | AF6MWX 19YP30 QO120PLILC--------€278.74
SCHNEIDER ELECTRIC QO230PLILC Circuit Breaker Smart Home 120vac | AF6MWY 19YP31 QO230PLILC--------€210.80
SCHNEIDER ELECTRIC M9F42102 Iec Miniature Circuit Breaker, 2A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHR 482M13 M9F421021240/415V AC1C2.83"Screw Clamp158°F-22°F€129.48
SCHNEIDER ELECTRIC M9F42103 Iec Miniature Circuit Breaker, 3A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHT 482M14 M9F421031240/415V AC1C2.83"Screw Clamp158°F-22°F€135.94
SCHNEIDER ELECTRIC M9F42104 Iec Miniature Circuit Breaker, 4A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHU 482M15 M9F421041240/415V AC1C2.83"Screw Clamp158°F-22°F€135.53
SCHNEIDER ELECTRIC M9F42106 Iec Miniature Circuit Breaker, 6A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHW 482M17 M9F421061240/415V AC1C2.83"Screw Clamp158°F-22°F€119.60
SCHNEIDER ELECTRIC M9F42108 Iec Miniature Circuit Breaker, 8A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHX 482M18 M9F421081240/415V AC1C2.83"Screw Clamp158°F-22°F€119.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC M9F43130 Iec Miniature Circuit Breaker, 30A, Curve Type D, Rating 240/415VAC, Phase 1
€156.84 /unit