Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC M9F43102 Miniature Circuit Breaker, 2A, D Curve Type, 240/415VAC Voltage Rating | CH6QKK 482M65

SCHNEIDER ELECTRIC M9F43102 Miniature Circuit Breaker, 2A, D Curve Type, 240/415VAC Voltage Rating

Item: CH6QKK Model: M9F43102Cross Ref: 482M65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating240/415V AC
Actuator TypeToggle
Curve TypeD
Dc Voltage Rating60V DC
Depth2.83"
Length4.06"
Max. Operating Temp.158°F
Min. Operating Temp.-22°F
Min. Wire Size18 AWG
Mounting StyleDIN Rail
Number Of Poles1
Phase1
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width0.71"
Amps2A
ApplicationBranch Circuit Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Frame Size63A/C60BP
Max. Air Rating14 kA at 120/240V AC
Max. Wire Size8 AWG
Meets Ul TypeUL 489
SeriesC60BP Series
StandardsCCC, CSA C22.2 NO 5, EN/IEC 60947-2, GB 14048.2, UL 489
Voltage TypeAC/DC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.19
Ship length (cm)10.31
Ship width (cm)1.8
Country of OriginFR

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingDc Voltage RatingPrice
SCHNEIDER ELECTRIC M9F42101 Miniature Circuit Breaker, 1A, C Curve Type, 240/415VAC Voltage Rating | CH6QHQ 482M12 M9F421011C240/415V AC60V DC€135.53
SCHNEIDER ELECTRIC M9F42105 Miniature Circuit Breaker, 5A, C Curve Type, 240/415VAC Voltage Rating | CH6QHV 482M16 M9F421051C240/415V AC60V DC€133.90
SCHNEIDER ELECTRIC M9F42120 Miniature Circuit Breaker, 20A, C Curve Type, 240/415VAC Voltage Rating | CH6QJA 482M21 M9F421201C240/415V AC60V DC€119.82
SCHNEIDER ELECTRIC M9F42205 Miniature Circuit Breaker, 5A, C Curve Type, 240/277/480VAC Voltage Rating | CH6QJK 482M34 M9F422052C240/277/480V AC-€276.88
SCHNEIDER ELECTRIC M9F42210 Miniature Circuit Breaker, 10A, C Curve Type, 240/277/480VAC Voltage Rating | CH6QJN 482M37 M9F422102C240/277/480V AC-€255.41
SCHNEIDER ELECTRIC M9F42220 Miniature Circuit Breaker, 20A, C Curve Type, 240/277/480VAC Voltage Rating | CH6QJQ 482M39 M9F422202C240/277/480V AC-€253.63
SCHNEIDER ELECTRIC M9F42304 Miniature Circuit Breaker, 4A, C Curve Type, 240/277/480VAC Voltage Rating | CH6QJY 482M50 M9F423043C240/277/480V AC-€459.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC M9F43102 Miniature Circuit Breaker, 2A, D Curve Type, 240/415VAC Voltage Rating
€138.90 /unit