Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC M9F42115 Iec Miniature Circuit Breaker, 15A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHZ 482M20

SCHNEIDER ELECTRIC M9F42115 Iec Miniature Circuit Breaker, 15A, Curve Type C, Rating 240/415VAC, Phase 1

Item: CH6QHZ Model: M9F42115Cross Ref: 482M20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating240/415V AC
Actuator TypeToggle
Curve TypeC
Dc Voltage60V DC
Depth2.83"
Length4.06"
Max. Operating Temp.158°F
Min. Operating Temp.-22°F
Min. Wire Size18 AWG
Mounting StyleDIN Rail
Number Of Poles1
Phase1
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width0.71"
ApplicationBranch Circuit Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage Rating60V DC
Meets Ul TypeUL 489
StandardsCSA C22.2 NO 5, EN/IEC 60947-2, GB 14048.2, UL 489

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.19
Ship length (cm)10.31
Ship width (cm)1.8
Country of OriginFR

Product Variants

ProductModelNumber Of PolesAc Voltage RatingPhaseCurve TypeDepthTerminal ConnectionMax. Operating Temp.Min. Operating Temp.Price
SCHNEIDER ELECTRIC QO120PLILC Circuit Breaker Smart Home 120vac | AF6MWX 19YP30 QO120PLILC--------€278.74
SCHNEIDER ELECTRIC QO230PLILC Circuit Breaker Smart Home 120vac | AF6MWY 19YP31 QO230PLILC--------€210.80
SCHNEIDER ELECTRIC M9F42102 Iec Miniature Circuit Breaker, 2A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHR 482M13 M9F421021240/415V AC1C2.83"Screw Clamp158°F-22°F€129.48
SCHNEIDER ELECTRIC M9F42103 Iec Miniature Circuit Breaker, 3A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHT 482M14 M9F421031240/415V AC1C2.83"Screw Clamp158°F-22°F€135.94
SCHNEIDER ELECTRIC M9F42104 Iec Miniature Circuit Breaker, 4A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHU 482M15 M9F421041240/415V AC1C2.83"Screw Clamp158°F-22°F€135.53
SCHNEIDER ELECTRIC M9F42106 Iec Miniature Circuit Breaker, 6A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHW 482M17 M9F421061240/415V AC1C2.83"Screw Clamp158°F-22°F€119.60
SCHNEIDER ELECTRIC M9F42108 Iec Miniature Circuit Breaker, 8A, Curve Type C, Rating 240/415VAC, Phase 1 | CH6QHX 482M18 M9F421081240/415V AC1C2.83"Screw Clamp158°F-22°F€119.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC M9F42115 Iec Miniature Circuit Breaker, 15A, Curve Type C, Rating 240/415VAC, Phase 1
€127.95 /unit