Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC DL1BDG4 Steady LED Lamp, LED, Double Contact Bayonet BA15d, No Rated Color Temp, Red | CU2EAR

SCHNEIDER ELECTRIC DL1BDG4 Steady LED Lamp, Double Contact Bayonet BA15d, No Rated Color Temp, Red

Item: CU2EAR Model: DL1BDG4Cross Ref: 6HK03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteady LED Lamp
Amps17 mA
Bulb Base TypeDouble Contact Bayonet (BA15D)
Bulb Dia.5/8"
Bulb FinishClear
Bulb HousingPlastic
Bulb Primary ApplicationStacklight
ColorRed
Color Rendering IndexNot Applicable
Color SelectableNo
Color Temp.Not Applicable
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Incandescent Wattage EquivalencyNot Applicable
Light ColorRed
Lighting TechnologyLED
Lumen SelectableNo
Power SourceDirect Wired
Rated Life100000 hrs.
Rough ServiceNo
Shatter-resistantYes
Voltage120V AC/DC
Wattage17 mW
Bulb Diameter5/8"
Current17 mA
Light TechnologyLED
Manufacturers Warranty Length1.5 yrs.
StandardsCHINA ROHS COMPLIANT, EU ROHS COMPLIANT, REACH, WEEE

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageBulb Base TypeLight ColorLighting TechnologyDimmableRated LifeShatter-resistantColor Temp.Price
SCHNEIDER ELECTRIC DL1CE012 Base Marked, 12V | CU2ALA DL1CE01212V AC---No---€18.78
SCHNEIDER ELECTRIC DL1CB006 6V Ba9S Base Marked Vch 6V 200Ma, 6, DL1CB006 | CU2ALJ DL1CB0066V AC---No---€21.43
SCHNEIDER ELECTRIC DL1BDG3 Steady LED Lamp, LED, Double Contact Bayonet BA15, No Rated Color Temp, Green | CU2EAP DL1BDG3120V AC/DCDouble Contact Bayonet (BA15D)GreenLEDNo100000 hrs.YesNot Applicable€180.39
SCHNEIDER ELECTRIC DL1BDG1 Steady LED Lamp, LED, Double Contact Bayonet BA15d, 120VAC, Direct Wired | CU2EAQ DL1BDG1120V AC/DCDouble Contact Bayonet (BA15D)WhiteLEDNo100000 hrs.YesNot Applicable€163.55
SCHNEIDER ELECTRIC DL1BDG6 Steady LED Lamp, LED, Single Contact Bayonet BA15, No Rated Color Temp, Blue | CU2EAT DL1BDG6120V AC/DCSingle Contact BayonetBlueLEDNo100000 hrs.YesNot Applicable€176.21
SCHNEIDER ELECTRIC DL1BDG8 Steady LED Lamp, LED, Single Contact Bayonet BA15, No Rated Color Temp, Yellow | CU2EAU DL1BDG8120V ACSingle Contact Bayonet (BA15)YellowLEDNo100000 hrs.YesNot Applicable€187.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC DL1BDG4 Steady LED Lamp, Double Contact Bayonet BA15d, No Rated Color Temp, Red
€163.91 /unit