Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC DL1BDB4 Steady LED Lamp Red 24VAC/DC | AJ2JHU 6HJ97

SCHNEIDER ELECTRIC DL1BDB4 Steady LED Lamp Red 24VAC/DC

Item: AJ2JHU Model: DL1BDB4Cross Ref: 6HJ97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteady LED Lamp
Bulb FinishClear
Bulb HousingPlastic
Bulb Power SourceDirect Wired
Bulb Primary ApplicationStacklight
ColorRed
Color Rendering IndexNot Applicable
Color SelectableNo
Color Temp.Not Applicable
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Incandescent Wattage EquivalencyNot Applicable
Lumen SelectableNo
Lumens1.2 mcd
Rough ServiceNo
Shatter-resistantYes
Bulb Base TypeDouble Contact Bayonet (BA15D)
Bulb Diameter5/8"
Current47 mA
Light ColorRed
Light TechnologyLED
Manufacturers Warranty Length1.5 yrs.
Power SourceDirect Wired
Rated Life100000 hrs.
StandardsCHINA ROHS COMPLIANT, EU ROHS COMPLIANT, REACH, WEEE
Voltage24V AC/DC
Wattage47 mW

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.3
Ship length (cm)5.84
Ship width (cm)3.3
Country of OriginID

Product Variants

ProductModelColorLumensWattagePrice
SCHNEIDER ELECTRIC DL1BKB1 Flashing LED Lamp White 24VAC/DC 7W | AH9KGE 3XB56 DL1BKB1White-7 W€225.51
SCHNEIDER ELECTRIC DL1BDB8 Steady LED Lamp Yellow 24VAC/DC | AJ2JHV 6HJ99 DL1BDB8Yellow1.2 mcd-€158.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC DL1BDB4 Steady LED Lamp Red 24VAC/DC
€163.63 /unit