Item | Variable Frequency Drive |
Adjustable Acceleration Time | 0.01 sec. to 9999 sec. |
Adjustable Deceleration Time | 0.01 sec. to 9999 sec. |
Application | Industrial Process And Utilities |
Brake Chopper Included | No |
Bypass Included | No |
Color | Black |
Control Type | Digital Communication Network, Keypad, Remote Keypad, Terminal |
Display Type | LCD |
Displays | LCD Keypad |
Dynamic Braking | No |
Enclosure Rating | NEMA 1 |
Enclosure Type | Totally Enclosed |
Ethernet Port Included | Yes |
Input Frequency | 50/60 Hz |
Input Phase | 3 |
Input Type | Analog, Discrete |
Input Voltage | 380-480V AC |
Max. Output Amps | 145A |
No. Of Output | 5 |
Output Frequency | 0.1-500 Hz |
Output Phase | 3 |
Output Power | 100 hp |
Output Type | Analog, Discrete |
Output Voltage | 380-480V AC |
Overall Depth | 12 3/4" |
Overall Height | 36 3/8" |
Overall Width | 11 1/2" |
Protection | Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-Circuit Protection, Thermal Protection, Undervoltage |
Series | Altivar Process ATV600 Variable Speed Drives Series |
Start/stop Control | Programmable |
Style | Compact |
Torque Application | Constant Torque, Variable Torque |
Control Method | Keypad, Remote Keypad, Terminal, Digital Communication Network |
Enclosure | Totally Enclosed |
Input Phase Ac | 3 |
Input Voltage Range | 380-480V AC |
Key Pad Lockout | None |
Maximum Output Current | 145A |
Maximum Output Power | 100 hp |
Number Of Inputs | (3) Analog, (8) Discrete |
Number Of Outputs | (2) Analog, (3) Relay |
Output Frequency Range | 0.1-500 Hz |
Output Phase Ac | 3 |
Output Voltage Range | 380-480V AC |
Standards | UL 508C, EN/IEC 61800-3, ENVIRONMENT 1 CATEGORY C2 EN/IEC 61800-3, ENVIRONMENT 2 CATEGORY C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1 |
With Bypass / No Bypass | No Bypass |
With Line Contactor / No Line Contactor | With Line Contactor |