SCHNEIDER ELECTRIC ATV212WD45N4 Variable Frequency Drive, 380 to 480VAC, 60 hp Max Output Power, NEMA 12, Black | CU2EQH

SCHNEIDER ELECTRIC ATV212WD45N4 Variable Frequency Drive, 380 to 480VAC, 60 hp Max Output Power, NEMA 12, Black

Item: CU2EQH Model: ATV212WD45N4Cross Ref: 48R273
In Stock

Get it by Tuesday, Jun 17

€7,982.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0.01 sec. to 3200 sec.
Adjustable Deceleration Time0.01 sec. to 3200 sec.
ApplicationPumps And Fans In HVAC
Brake Chopper IncludedNo
Bypass IncludedNo
ColorBlack
Control TypeKeypad, Remote
Display TypeLED
DisplaysLED
Dynamic BrakingNo
Enclosure RatingNEMA 12
Enclosure TypeTotally Enclosed
Ethernet Port IncludedNo
Input Frequency50/60 Hz
Input Phase3
Input TypeAnalog, Discrete
Input Voltage380-480V AC
Max. Output Amps94A
No. Of Inputs2
Output Frequency0.5-200 Hz
Output Phase3
Output Power60 hp
Output TypeAnalog, Discrete
Output Voltage380-480V AC
Overall Depth13 1/2"
Overall Height34 5/8"
Overall Width11 1/4"
SeriesATV212 Series
Start/stop ControlProgrammable
Starting Torque120%
StyleHeat Sink
Torque ApplicationConstant Torque, Variable Torque
Control MethodKeypad, Remote
EnclosureTotally Enclosed
Input Phase Ac3
Input Voltage Range381-480V AC
Key Pad LockoutNone
Maximum Output Current94A
Maximum Output Power60 hp
Number Of Inputs2
Number Of Outputs(1) Analog, (2) Discrete
Output Frequency Range0.5-200 Hz
Output Phase Ac3
Output Voltage Range380-480V AC
ProtectionAgainst Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
StandardsUL, NOM 117, C-TICK, CSA
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 43.56
Ship height (cm)87.95
Ship length (cm)34.29
Ship width (cm)28.58
Country of OriginFR

Product Variants

ProductModelInput PhaseOutput VoltageInput FrequencyEnclosure RatingOutput PowerBypass IncludedInput VoltageOutput AmpsPrice
SCHNEIDER ELECTRIC SFD212MG4YB07D07 Variable Frequency Drive 30 Hp 460vac | AF6GDH 14H096 SFD212MG4YB07D073-------€7,178.24
SCHNEIDER ELECTRIC SFD212NG4YB07D07 Variable Frequency Drive 40 Hp 460vac | AF6GDJ 14H097 SFD212NG4YB07D073-------€8,370.20
SCHNEIDER ELECTRIC ATV320D11M3C Variable Frequency Drive, 240VAC, 15 hp Max Output Power, Nema 1, No Bypass | CH6NJD 443L12 ATV320D11M3C3--NEMA 115 hp--54A€2,316.07
SCHNEIDER ELECTRIC ATV320D15M3C Variable Frequency Drive, 240VAC, 20 hp Max Output Power | CH6NJE 443L15 ATV320D15M3C3--NEMA 120 hp--66A€2,979.06
SCHNEIDER ELECTRIC ATV320D15N4B Variable Frequency Drive, 500VAC, 20 hp Max Output Power | CH6NJF 443L16 ATV320D15N4B3--NEMA 120 hp--33A€2,955.00
SCHNEIDER ELECTRIC ATV320U02M2C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power | CH6NJG 443L19 ATV320U02M2C1--NEMA 11/4 hp--1.5A€540.71
SCHNEIDER ELECTRIC ATV320U02M3C Variable Frequency Drive, 240VAC, 1/4 hp Max Output Power, Nema 1, No Bypass | CH6NJH 443L20 ATV320U02M3C3--NEMA 11/4 hp--1.5A€529.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ATV212WD45N4 Variable Frequency Drive, 380 to 480VAC, 60 hp Max Output Power, NEMA 12, Black
€7,982.52 /unit