Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ATV212HU40M3X Variable Frequency Drive 5 Hp 208-240v | AG7FQK 6MVA0

SCHNEIDER ELECTRIC ATV212HU40M3X Variable Frequency Drive 5 Hp 208-240v

Item: AG7FQK Model: ATV212HU40M3XCross Ref: 6MVA0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,189.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0.1 sec. to 3200 sec.
Adjustable Deceleration Time0.1 sec. to 3200 sec.
Brake Chopper IncludedNo
Control TypeKeypad, Logic Input
Depth5.91"
Digital ReadoutYes
Display TypeLED
DisplaysBus Energized, Hertz, kW, Motor Current, Motor Voltage
Dynamic BrakingNo
EnclosureOpen
Ethernet Port IncludedNo
For Use With3-Phase Inverter Duty Motor
Height7 6/25"
Input Phase3
Input Phase Ac3
Input TypeAnalog, Discrete
Key Pad LockoutYes
Max. Hp5 hp
Max. Output Amps17.5A , 18.7A
Maximum Output Power5 hp
Number Of Inputs2
Output Frequency0-200 Hz
Output Phase Ac3
Output TypeAnalog, Discrete
Output Voltage208-240V AC
Overall Depth5 7/8"
Overall Height7 1/4"
Overall Width5 5/8"
ProtectionOvervoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure, Over Breaking
Start/stop ControlProgrammable
Starting Torque110%
Torque @ 1 Hz110%
Torque ApplicationConstant Torque, Variable Torque
Width5.59"
With Bypass / No BypassNo Bypass
With Line Contactor / No Line ContactorNo Line Contactor
ApplicationCompressor For Scroll Building - HV AC, Fan Building - HV AC, Pump Building - HV AC
ColorBlack
Control MethodKeypad Or Logic Input
Enclosure RatingNEMA 1
Input Frequency50/60 Hz
Input Voltage200-240V AC
Input Voltage Range200-240V AC
Maximum Output Current17.5A
Number Of Outputs(1) Analog, (2) Discrete
Output Frequency Range0.5-200 Hz
Output Voltage Range200-240V AC
SeriesATV212 Series
StandardsUL, NOM 117, C-TICK, CSA
StyleHeat Sink

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)18.42
Ship length (cm)14.92
Ship width (cm)14.29
HS code8504404000
Country of OriginID

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageHeightDepthMax. HpOverall WidthOverall DepthOverall HeightInput PhasePrice
SCHNEIDER ELECTRIC ATV212W075N4 Variable Frequency Drive 1 Hp 400-480v | AF6FZN 13E168 ATV212W075N4400-480V AC11.69"7 14/25"1 hp---3€1,130.10
SCHNEIDER ELECTRIC ATV212WU15N4 Variable Frequency Drive 2 Hp 400-480v | AF6FZP 13E169 ATV212WU15N4400-480V AC11.69"7 14/25"2 hp---3€1,302.73
SCHNEIDER ELECTRIC ATV212WU22N4 Variable Frequency Drive 3 Hp 400-480v | AF6FZQ 13E170 ATV212WU22N4400-480V AC11.69"7 14/25"3 hp---3€1,430.98
SCHNEIDER ELECTRIC ATV212WU30N4 Variable Frequency Drive 4 Hp 400-480v | AF6FZR 13E171 ATV212WU30N4400-480V AC13.39"8.19"4 hp---3€1,544.50
SCHNEIDER ELECTRIC ATV212WU40N4 Variable Frequency Drive 5 Hp 400-480v | AF6FZT 13E172 ATV212WU40N4400-480V AC13.39"8.19"5 hp---3€1,543.22
SCHNEIDER ELECTRIC ATV212WU55N4 Variable Frequency Drive 7.5hp 400-480v | AF6FZU 13E173 ATV212WU55N4400-480V AC13.39"8.19"7 1/2 hp---3€2,098.44
SCHNEIDER ELECTRIC ATV212WU75N4 Variable Frequency Drive 10 Hp 400-480v | AF6FZV 13E174 ATV212WU75N4400-480V AC13.39"8.19"10 hp---3€2,369.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ATV212HU40M3X Variable Frequency Drive 5 Hp 208-240v
€1,189.71 /unit