Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ABL8RPM24200 Dc Power Supply 24vdc 20a 50/60hz | AG7CDA 5AET8

SCHNEIDER ELECTRIC ABL8RPM24200 Dc Power Supply 24vdc 20a 50/60hz

Item: AG7CDA Model: ABL8RPM24200Cross Ref: 5AET8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€855.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialPlastic Case
Depth5.71"
Frequency50/60 Hz
Height5.63"
Hold Up TimeGreater Than 20 ms @ 100V AC, Greater Than 40 ms @ 240V AC, Greater Than 120 ms @ 400V AC
IncludesPower Factor Correction Filter
MountingDin Rail
Output Amps20A
Output NoiseLess Than Or Equal To 200 mV
Peak Amps30A
Power Rating480 W
StyleSwitching
Width5.51"
Current - Inrush30A
Current - Output20A
Current - Peak30A
Hold Up Time - Minimum20 ms, 40 ms, 120 ms
Housing MaterialPlastic
Input Frequency - Maximuim60 Hz
Input Frequency - Minimum50 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage100-120V AC/200-240V AC
Ip RatingIP10, IP20
Manufacturer Warranty18 Months
Nema Enclosure Rating1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-13°F
Output Noise - Maximum200 mV
Output Power - Rated480 W
Output Voltage - Maximum28.8V DC
Output Voltage - Minimum24V DC
Output Voltage - Nominal24V DC, 28.8V DC
Overall Depth5.71"
Overall Height4.92"
Overall Width5 3/4"
PhaseSingle
Power Supply StyleSwitching
SeriesABL Series
StandardsCCSAUS, CSA C22.2 NO. 60950-1, EAC, EN/IEC 62368-1, KC, RCM, UL 508, UL LISTED
Status IndicatorGreen, Orange, Red LED
Wire Connection TypeScrew Terminals
Wire Size - Maximum12 AWG
Wire Size - Minimum22 AWG

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)14.3
Ship length (cm)14.5
Ship width (cm)14
HS code8504409580

Product Variants

ProductModelPeak AmpsMountingStyleCase MaterialOutput NoisePrice
SCHNEIDER ELECTRIC ABL8RPS24100 Dc Power Supply 24vdc 10a 50/60hz | AG7CCY 5AET6 ABL8RPS2410015ADin RailSwitchingPlastic CaseLess Than Or Equal To 200 mV€606.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ABL8RPM24200 Dc Power Supply 24vdc 20a 50/60hz
€855.24 /unit