Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKT38LWW31 Pilot Light, 30 mm Size, Full Volt, 120VAC, White, LED, Round, Plastic | CU2CNZ

SCHNEIDER ELECTRIC 9001SKT38LWW31 Pilot Light, 30 mm Size, Full Volt, 120VAC, White, LED, Round, Plastic

Item: CU2CNZ Model: 9001SKT38LWW31Cross Ref: 55WR65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€258.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Basic MaterialPlastic
Body MaterialPlastic
ColorWhite
Lamp Module TypeFull Voltage
Lamp TypeLED
Lens MaterialPlastic
Lens TypeFresnel
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
ShapeRound
Voltage Rating120V AC
Includes Lamp ModuleLamp Module Included
Includes LensLens Included
Includes Push-to-testPush-To-Test Included
Ip RatingIP66
Lamp Bulb ColorWhite
Lamp Bulb TypeLED
Lens ColorWhite
Manufacturer Warranty Length18 Months
Max Lamp Bulb Voltage120V
Max Voltage Rating (supply)120V AC/DC
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Overall Depth1.62"
Overall Height3 22/25"
Overall Width2.13"
Panel Mounting Hole Diameter30 mm
Resistance PropertiesDust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Series9001SK Series
StandardsREACH, ROHS, WEEE
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.1166
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLamp TypeShapeColorBody MaterialLamp VoltageTerminal Connection TypeVoltage RatingLens TypePrice
SCHNEIDER ELECTRIC XB4BVG45 Pilot Light, 22 mm Size, Module Not Included, 110 to 120VAC, Red, LED, Round Clamp | CU2ANZ XB4BVG45LEDRoundRedMetal-Screw Clamp110-120V ACSmooth€87.30
SCHNEIDER ELECTRIC 9001SKP3LRR31 Pilot Light, 30 mm Size, Full Volt, 208 to 220VAC, Red, LED, Round Clamp, Plastic | CU2APA 9001SKP3LRR31LEDRoundRedPlastic-Screw Clamp208-220V ACFresnel€288.07
SCHNEIDER ELECTRIC 9001SKP7LRR31 Pilot Light, 30 mm Size, Full Volt, 220 to 240VAC, Red, LED, Round Clamp, Plastic | CU2APB 9001SKP7LRR31LEDRoundRedPlastic-Screw Clamp220-240V ACFresnel€272.12
SCHNEIDER ELECTRIC 9001KP35L9 Pilot Light, 30 mm Size, Full Volt, 24 to 28VAC/DC, Blue, Incandescent, Round Clamp | CU2APC 9001KP35L9IncandescentRoundBlueMetal-Screw Clamp24-28V AC/DCSmooth€154.92
SCHNEIDER ELECTRIC 9001KP1LGG31 Pilot Light, 30 mm Size, Module Not Included, 110 to 120VAC, Green, LED, Round Clamp | CU2APD 9001KP1LGG31LEDRoundGreenMetal-Screw Clamp110-120V ACSmooth€201.77
SCHNEIDER ELECTRIC 9001KP1LRR31 Pilot Light, 30 mm Size, Module Not Included, 110 to 120VAC, Red, LED, Round Clamp | CU2APE 9001KP1LRR31LEDRoundRedMetal-Screw Clamp110-120V ACSmooth€202.56
SCHNEIDER ELECTRIC XB4FVM6 Pilot Light, 30 mm Size, Module Not Included, 230 to 240VAC, Blue, LED, Round Clamp | CU2APF XB4FVM6LEDRoundBlueMetal230-240V AC/DCScrew Clamp230-240V ACSmooth€89.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKT38LWW31 Pilot Light, 30 mm Size, Full Volt, 120VAC, White, LED, Round, Plastic
€258.37 /unit