Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKS43B Selector Switch Non-illuminated Lever | AG7CKH 5B445

SCHNEIDER ELECTRIC 9001SKS43B Selector Switch Non-illuminated Lever

Item: AG7CKH Model: 9001SKS43BCross Ref: 5B445
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMaintained/Maintained/Maintained
Basic MaterialPlastic
Bezel ColorBlack
Bezel MaterialPlastic
CamC
ColorBlack
Contacts Type And CompositionWithout Contact Block
Device PresentationBasic Element
Key NumberNO KEY
Key RemovalNo Key
Mounting Diameter30 mm
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AXOXO
Switch Operation @ Position BOOOO
Switch Operation @ Position COXOX
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)5.84
Ship width (cm)5.33
HS code8536509025
Country of OriginMX

Product Details:

    • Bezel Color (Black)

Product Variants

ProductModelNema RatingCamSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position COperator Head MaterialNumber Of PositionsSwitch Operation @ Position DPrice
SCHNEIDER ELECTRIC 9001SKR1B Non-illuminated Push Button Operator Black | AF9GKD 2ER53 9001SKR1BNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€64.21
SCHNEIDER ELECTRIC 9001SKR1R Non-illuminated Push Button Operator 30mm Red | AF9GKE 2ER54 9001SKR1RNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€63.19
SCHNEIDER ELECTRIC 9001SKR3R Non-illuminated Push Button Operator 30mm Red | AF9GKF 2ER55 9001SKR3RNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€64.21
SCHNEIDER ELECTRIC 9001SKR1G Non-illuminated Push Button Operator Green | AF9JJU 2NMG9 9001SKR1GNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€64.21
SCHNEIDER ELECTRIC 9001SKR24B Non-illuminated Push Button Operator Black | AF9JKE 2NMJ1 9001SKR24BNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€134.46
SCHNEIDER ELECTRIC 9001SKR24G Non-illuminated Push Button Operator Green | AF9JKF 2NMJ2 9001SKR24GNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€134.46
SCHNEIDER ELECTRIC 9001SKR25B Non-illuminated Push Button Operator Black | AF9JKG 2NMJ3 9001SKR25BNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6-------€134.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKS43B Selector Switch Non-illuminated Lever
€146.54 /unit