Item | Non-Illuminated Push Button |
Action Type | Momentary |
Basic Material | Plastic |
Bezel Material | Thermoplastic |
Cap/operator Or Lens Colour | Green |
Color | Green |
Contact Rating | 10A @ 600V AC |
Device Presentation | Complete Product |
Head Material | Plastic |
Legend | No Legend |
Material | Plastic |
Mounting Diameter | 30 mm |
Nema Contact Rating Designation | A600/Q600 |
Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6 |
Number Of Operators | 1 |
Terminal Connection | Pressure Plate |
Terminal Connection Type | Pressure Plate |
Type Of Operator | Extended Guard |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Momentary |
Contact Form | SPDT |
Dc Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Display Qty | 1 |
Head/lens Color | Green |
Ip Rating | IP66 |
Manufacturer Warranty Length | 18 Months |
Mechanical Operating Durability | 5 x 10^6 |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 140°F |
Operating Temperature - Minimum | -22°F |
Operator Illumination | Non Illuminated |
Operator Material | Plastic |
Operator Voltage Rating - Maximum | 600V AC |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Push Button Operators |
Push Button Style | Extended |
Resistance Properties | Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | 9001SK Series |
Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE |