Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKP1LRR31 Pilot Light, 30 mm Size, 110- 120 VAC, LED Lamp, Screw Clamp | CE9TLP 55WR48

SCHNEIDER ELECTRIC 9001SKP1LRR31 Pilot Light, 30 mm Size, 110- 120 VAC, LED Lamp, Screw Clamp

Item: CE9TLP Model: 9001SKP1LRR31Cross Ref: 55WR48
Limited Availability
€199.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light
Basic MaterialPlastic
Body MaterialPlastic
ColorRed
Lamp Module TypeModule Not Included
Lamp TypeLED
Lens MaterialPlastic
Lens TypeFresnel
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
ShapeRound
Terminal Connection TypeScrew Clamp
Voltage Rating110-120V AC
Includes LensLens Included
Lamp Bulb ColorRed
Lamp Bulb TypeLED
Lens ColorRed
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.65"
Overall Height2 19/25"
Overall Width2.13"
Panel Mounting Hole Diameter30 mm
StandardsREACH, ROHS, UL 508, WEEE

Shipping Info:

Ship weight (kg) 0.144
Country of OriginMX

Product Variants

ProductModelColorLens TypeLamp TypeShapeBody MaterialLamp VoltageTerminal Connection TypeVoltage RatingPrice
SCHNEIDER ELECTRIC XB5FVG3 Pilot light, 30 mm Size, 110- 120 VAC, LED Lamp, Screw Clamp | CE9TLN 55XA50 XB5FVG3GreenSmoothLEDRoundPlastic110-120V ACScrew Clamp110-120V AC€87.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKP1LRR31 Pilot Light, 30 mm Size, 110- 120 VAC, LED Lamp, Screw Clamp
€199.49 /unit