Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKP1G9 Pilot Light 30mm Plastic Green 120vac | AF9JJK 2NMF9

SCHNEIDER ELECTRIC 9001SKP1G9 Pilot Light 30mm Plastic Green 120vac

Item: AF9JJK Model: 9001SKP1G9Cross Ref: 2NMF9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light Complete
Basic MaterialPlastic
Body MaterialPlastic
ColorGreen
Conventional Free Air Thermal Current10A
Device PresentationComplete Product
Lamp Module TypeTransformer
Lamp TypeIncandescent
Lamp Voltage6V
Lens MaterialPlastic
Lens TypeDomed
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Replacement Lamps4VCW2
ShapeRound
Shape Of Screw HeadCross Slotted
Terminal Connection TypePressure Plate
Includes LensLens Included
Lamp Bulb ColorGreen
Lamp Bulb TypeIncandescent
Lens ColorGreen
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.65"
Overall Height2 19/25"
Overall Width2.13"
Panel Mounting Hole Diameter30 mm
StandardsREACH, ROHS, UL 508, WEEE

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.1
Ship length (cm)9.65
Ship width (cm)5.33
HS code8531800050
Country of OriginMX

Product Variants

ProductModelLamp TypeColorBody MaterialLamp VoltageLamp Module TypeTerminal Connection TypeLens TypeShapePrice
SCHNEIDER ELECTRIC XB4BVB6 Pilot Light Led 24v Blue | AF7GYY 21AG02 XB4BVB6LEDBlueMetal24VFull VoltageScrew Clamp-Round€96.06
SCHNEIDER ELECTRIC XB4BVG6 Pilot Light Incandescent 120v Blue | AF7GYZ 21AG03 XB4BVG6LEDBlueMetal24VFull VoltageScrew Clamp-Round€96.87
SCHNEIDER ELECTRIC XB5AVG6 Pilot Light Led 120v Blue | AF7HAY 21AG55 XB5AVG6LEDBluePlastic-Full VoltageScrew Clamp-Round€90.43
SCHNEIDER ELECTRIC XB5AVB6 Pilot Light Led 24v Blue | AF7HAZ 21AG56 XB5AVB6LEDBluePlastic-Full VoltageScrew Clamp-Round€91.19
SCHNEIDER ELECTRIC XB5AV64 Pilot Light Led 240v Red | AF7HBA 21AG58 XB5AV64NEONRedPlastic250V ACFull VoltageScrew Clamp-Round€65.00
SCHNEIDER ELECTRIC 9001KP1R9 Pilot Light Complete Red Incandescent | AF9GCF 2EM85 9001KP1R9IncandescentRedZinc Die Cast6VTransformerPressure PlateDomedRound€222.35
SCHNEIDER ELECTRIC 9001SKP1R9 Pilot Light Red Incandescent | AF9GKB 2ER48 9001SKP1R9IncandescentRedPlastic6VTransformerPressure PlateDomedRound€222.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKP1G9 Pilot Light 30mm Plastic Green 120vac
€211.34 /unit