Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SK2106 Potentiometer 30mm Corrosion Resistant 2 W 2500 Ohms | AF9JJC 2NMF2

SCHNEIDER ELECTRIC 9001SK2106 Potentiometer 30mm Corrosion Resistant 2 W 2500 Ohms

Item: AF9JJC Model: 9001SK2106Cross Ref: 2NMF2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€376.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosion Resistant Potentiometer
Dial Plate Graduations0% to 100%
Max. Amps4 mA
Max. Voltage500V AC
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Wattage2 W

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6.1
Ship length (cm)11.43
Ship width (cm)5.08
HS code8533408070
Country of OriginMX

Product Details:

    • Dial Plate Graduations (0 to 100%)
    • Ohms (2500)

Product Variants

ProductModelResistanceMax. VoltageMax. AmpsWattageDial Plate GraduationsPrice
SCHNEIDER ELECTRIC 9001SK2108 Potentiometer 30mm Corrosion Resistant 2 Watts 10000 Ohm | AG6PWK 3KK89 9001SK2108-500V AC4 mA2 W0% to 100%€382.54
SCHNEIDER ELECTRIC 9001SK2105 Corrosion Resistant Potentiometer, 1000 Ohm, 13/4/4X, 2 W Watts, 500VAC | CU4VPT 9001SK21051000 ohms500V AC4 mA2 W0% to 100%€382.54
SCHNEIDER ELECTRIC 9001SK2107 Corrosion Resistant Potentiometer, 5000 Ohm, 13/4/4X, 2 W Watts, 500VAC | CU4VPU 9001SK21075000 ohms500V AC4 mA2 W0% to 100%€382.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SK2106 Potentiometer 30mm Corrosion Resistant 2 W 2500 Ohms
€376.70 /unit