Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SK1L35WH13 Illuminated Push Button 30mm 1no/1nc White | AG6QVZ 45C584

SCHNEIDER ELECTRIC 9001SK1L35WH13 Illuminated Push Button 30mm 1no/1nc White

Item: AG6QVZ Model: 9001SK1L35WH13Cross Ref: 45C584
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialCorrosion Resistant Thermoplastic
ColorWhite
Contact Rating10A @ 600V AC
Head MaterialPlastic
Lamp Module TypeFull Voltage
Lamp Module Voltage24V AC/DC
Lamp TypeIncandescent
Lamp Voltage24V AC/DC
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Number Of Operators1
Terminal ConnectionPressure Plate
Type Of OperatorGuarded, Round
ActionMomentary
Head/lens ColorWhite
Lamp Bulb TypeIncandescent
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Operator MaterialPlastic
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.72
Ship length (cm)11.28
Ship width (cm)4.93
HS code8536509065
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SK1L35WH13 Illuminated Push Button 30mm 1no/1nc White
€250.47 /unit