Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001R9 Pilot Light Lens 30mm Red Plastic | AG7CKW 5B461

SCHNEIDER ELECTRIC 9001R9 Pilot Light Lens 30mm Red Plastic

Item: AG7CKW Model: 9001R9Cross Ref: 5B461
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light Lens
Cap/operator Or Lens ColourRed
ColorRed
Lens TypeDome
MaterialPlastic
Mounting Diameter30 mm
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
ShapeStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)2.54
HS code8538908080
Country of OriginMX

Product Variants

ProductModelLens TypeMaterialColorPrice
SCHNEIDER ELECTRIC 9001R6 Pilot Light Lens 30mm Red Glass | AG7CKY 5B464 9001R6DomeGlassRed€15.18
SCHNEIDER ELECTRIC 9001R31 Pilot Light Lens 30mm Red Plastic | AG7CKZ 5B465 9001R31FresnelPlasticRed€14.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001R9 Pilot Light Lens 30mm Red Plastic
€16.81 /unit