Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001R20 Illuminated Mushroom Head 30mm Red | AG7CLB 5B468

SCHNEIDER ELECTRIC 9001R20 Illuminated Mushroom Head 30mm Red

Item: AG7CLB Model: 9001R20Cross Ref: 5B468
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMushroom Head, Illuminated, 1.38" Dia.
Basic MaterialPlastic
ColorRed
Head MaterialMetal
Illuminated / Non-illuminatedIlluminated
Nema RatingNEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.84
Ship length (cm)5.08
Ship width (cm)4.57
HS code8536509065
Country of OriginMX

Product Variants

ProductModelColorHead MaterialPrice
SCHNEIDER ELECTRIC 9001A20 Illuminated Push Button Cap 30mm Amber | AF9KCC 2XVF1 9001A20Amber-€12.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001R20 Illuminated Mushroom Head 30mm Red
€16.59 /unit