Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KS49B Selector Switch Non-illuminated Lever | AG7CMA 5B492

SCHNEIDER ELECTRIC 9001KS49B Selector Switch Non-illuminated Lever

Item: AG7CMA Model: 9001KS49BCross Ref: 5B492
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMaintained/Maintained/Maintained
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialMetal
CamJ
Cap/operator Or Lens ColourBlack
ColorBlack
Contacts Type And CompositionWithout Contact Block
Key NumberNO KEY
Key RemovalNo Key
Mounting Diameter30 mm
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AXOXO
Switch Operation @ Position BOXOX
Switch Operation @ Position COXXO
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)7.11
Ship length (cm)5.84
Ship width (cm)5.33
HS code8536509025
Country of OriginMX

Product Details:

    • Bezel Color (Chrome)

Product Variants

ProductModelNema RatingCamSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CKey NumberKey RemovalOperator Head MaterialPrice
SCHNEIDER ELECTRIC 9001KR25Y Non-illuminated Push Button Operator Yellow | AF9GGC 2EN22 9001KR25YNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13-------€121.92
SCHNEIDER ELECTRIC 9001KR4B Non-illuminated Push Button Operator Black | AF9GGF 2EN28 9001KR4BNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13-------€121.95
SCHNEIDER ELECTRIC 9001KR4R Non-illuminated Push Button Operator 30mm Red | AF9GGG 2EN30 9001KR4RNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13-------€83.15
SCHNEIDER ELECTRIC 9001KR5B Non-illuminated Push Button Operator Black | AF9GGH 2EN31 9001KR5BNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13-------€126.52
SCHNEIDER ELECTRIC 9001KR5R Non-illuminated Push Button Operator 30mm Red | AF9GGJ 2EN32 9001KR5RNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13-------€122.52
SCHNEIDER ELECTRIC 9001KS43FB Selector Switch Non-illuminated Extended | AF9GHG 2EN63 9001KS43FBNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13CXOXOOOOOOXOXNO KEYNo KeyPlastic€55.43
SCHNEIDER ELECTRIC 9001KS43K10 Selector Switch Non-illuminated Keyed | AF9GHH 2EN64 9001KS43K10NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13CXOXOOOOOOXOXE10Any PositionMetal€201.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KS49B Selector Switch Non-illuminated Lever
€82.19 /unit