Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KS46B 9001KA3 9001KA1 Non-Illuminated Selector Switch, 30 mm Size, 3 Position, Metal | CU2DUW

SCHNEIDER ELECTRIC 9001KS46B 9001KA3 9001KA1 Non-Illuminated Selector Switch, 30 mm Size, 3 Position, Metal

Item: CU2DUW Model: 9001KS46B 9001KA3 9001KA1Cross Ref: 7A164
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Basic MaterialMetal
Bezel ColorBlack
Bezel MaterialDie Cast Zinc
CamF
ColorBlack
Contact Form1NO/2NC
Contact Rating10A @ 600V AC
Ip RatingNot Rated
Key RemovalNo Key
Nema Contact Rating DesignationNot Rated
Operator Head MaterialMetal
Position3
Switch Operation @ Position AOOX Or OOX
Switch Operation @ Position COXO Or XOO
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever
Ac Contact Rating10A @ 600V, 3A @ 240V
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Operator Head ColorBlack
Operator IlluminationNon Illuminated
Overall Depth1.12", 2.18"
Overall Height1.59", 1.74"
Overall Width0.97", 1.69"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA C22.2 NO.14, CSA LR24590 CLASS 3211 03, EN/IEC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, UL E42259 CCN NKCR
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelCamContact FormIp RatingColorBasic MaterialBezel MaterialNema Contact Rating DesignationSwitch Operation @ Position DPkg. Qty.Price
SCHNEIDER ELECTRIC 9001KS11BH1 Non-Illuminated Selector Switch 30mm 2Position | AH2NRQ 2EN52 9001KS11BH1E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€130.58
SCHNEIDER ELECTRIC 9001KS11BH13 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRR 2EN53 9001KS11BH13E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.28
SCHNEIDER ELECTRIC 9001KS11BH2 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRT 2EN54 9001KS11BH2E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€208.10
SCHNEIDER ELECTRIC 9001KS43BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH2NRU 2EN61 9001KS43BH13C--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.42
SCHNEIDER ELECTRIC 9001KS11K3H2 Non-Illuminated Selector Switch 2P Chrome Cam E | AH9VXH 45C538 9001KS11K3H2E--ChromeMetalDie Cast ZincA600/Q600No Fourth Position1€339.17
SCHNEIDER ELECTRIC 9001KS42BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXJ 45C539 9001KS42BH13B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€144.86
SCHNEIDER ELECTRIC 9001KS42BH2 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXK 45C540 9001KS42BH2B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€193.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KS46B 9001KA3 9001KA1 Non-Illuminated Selector Switch, 30 mm Size, 3 Position, Metal
€194.68 /unit