Item | Non-Illuminated Select Switch |
Action Type | Maintained/Maintained/Maintained |
Basic Material | Metal |
Bezel Color | Black |
Bezel Material | Die Cast Zinc |
Cam | B |
Cam Profile | 2 |
Cap/operator Or Lens Colour | Black |
Color | Black |
Contact Rating | 10A @ 600V AC |
Device Presentation | Complete Product |
Key Removal | No Key |
Mounting Diameter | 30 mm |
Nema Contact Rating Designation | A600/Q600 |
Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Operator Head Material | Polycarbonate |
Switch Operation @ Position A | XO |
Switch Operation @ Position B | XO |
Switch Operation @ Position C | OX |
Switch Operation @ Position D | No Fourth Position |
Type Of Operator | Lever |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Contact Form | SPDT |
Hazardous Location Specification | Not Rated |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Operator Head Color | Black |
Operator Illumination | Non Illuminated |
Panel Mounting Hole Diameter | 30 mm |
Standards | CE, CSA LR24590 CLASS 3211 03, UL E42259 CCN NKCR |
Switch Function @ 1st Position | On |
Switch Function @ 2nd Position | Off |
Switch Head Type | Short Lever |