Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001KS34FBH13 Non-Illuminated Selector Switch Polycarbonate | AJ2HTF 5GET1

SCHNEIDER ELECTRIC 9001KS34FBH13 Non-Illuminated Selector Switch Polycarbonate

Item: AJ2HTF Model: 9001KS34FBH13Cross Ref: 5GET1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€236.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialDie Cast Zinc
CamD
Cam Profile4
Cap/operator Or Lens ColourBlack
ColorBlack
Contact Rating10A @ 600V AC
Device PresentationComplete Product
Key RemovalNo Key
Mounting Diameter30 mm
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Operator Head MaterialPolycarbonate
Switch Operation @ Position AXO
Switch Operation @ Position BOX
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorExtended Lever
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
Contact FormSPDT
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Operator Head ColorBlack
Operator IlluminationNon Illuminated
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA LR24590 CLASS 3211 03, UL E42259 CCN NKCR
Switch Function @ 1st PositionOff
Switch Function @ 2nd PositionMomentary
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)14.99
Ship length (cm)17.78
Ship width (cm)14.22
Country of OriginMX

Product Details:

    • Bezel Color : Chrome

Product Variants

ProductModelCamContact FormIp RatingColorBasic MaterialBezel MaterialNema Contact Rating DesignationSwitch Operation @ Position DPkg. Qty.Price
SCHNEIDER ELECTRIC 9001KS11BH1 Non-Illuminated Selector Switch 30mm 2Position | AH2NRQ 2EN52 9001KS11BH1E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€130.58
SCHNEIDER ELECTRIC 9001KS11BH13 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRR 2EN53 9001KS11BH13E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.28
SCHNEIDER ELECTRIC 9001KS11BH2 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRT 2EN54 9001KS11BH2E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€208.10
SCHNEIDER ELECTRIC 9001KS43BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH2NRU 2EN61 9001KS43BH13C--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.42
SCHNEIDER ELECTRIC 9001KS11K3H2 Non-Illuminated Selector Switch 2P Chrome Cam E | AH9VXH 45C538 9001KS11K3H2E--ChromeMetalDie Cast ZincA600/Q600No Fourth Position1€339.17
SCHNEIDER ELECTRIC 9001KS42BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXJ 45C539 9001KS42BH13B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€144.86
SCHNEIDER ELECTRIC 9001KS42BH2 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXK 45C540 9001KS42BH2B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€193.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KS34FBH13 Non-Illuminated Selector Switch Polycarbonate
€236.57 /unit