Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KR9P55LRR21 Push Button, 30 mm Size | CU2CXE

SCHNEIDER ELECTRIC 9001KR9P55LRR21 Push Button, 30 mm Size

Item: CU2CXE Model: 9001KR9P55LRR21Cross Ref: 55WR20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
FeaturesMercury Free

Shipping Info:

Ship weight (kg) 0.225
Country of OriginMX

Product Variants

ProductModelBasic MaterialHead MaterialType Of OperatorColorLegendLegend/background ColorBezel MaterialIp RatingPrice
SCHNEIDER ELECTRIC ZB6AS834 16 mm Push Button 65168026 | CU2CGP ZB6AS834--------€74.54
SCHNEIDER ELECTRIC 9001KR9R05 Head | CU2CGQ 9001KR9R05MetalMetalRound Flush ButtonRed, WhiteEmergency Stop/PushBlack, WhiteMetal-€250.97
SCHNEIDER ELECTRIC ZB5AS84W00 Pushbutton Head, 22 mm Size, Maintained Push/Turn To Release, Red | CU2CGR ZB5AS84W00Plastic-Square Push ButtonRedNo LegendNo LegendPlasticIP66, IP67, IP69, IP69K€115.84
SCHNEIDER ELECTRIC ZB5AP3S Pushbutton Head, 22 mm Size, Momentary, Green, 13/4X, Flush Button | CU2CGT ZB5AP3SPlasticSiliconeFlush ButtonGreenNo LegendNo LegendPlasticIP66, IP67, IP69, IP69K€36.46
SCHNEIDER ELECTRIC ZB4FH2 Pushbutton Head, 30 mm Size, Maintained Push, Black | CU2CGU ZB4FH2MetalMetal-BlackNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.64
SCHNEIDER ELECTRIC ZB4FH06 Pushbutton Head, 30 mm Size, Maintained Push, Blue, Flush Button | CU2CGV ZB4FH06MetalMetalFlush ButtonBlueNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.13
SCHNEIDER ELECTRIC ZB4FH3 Pushbutton Head, 30 mm Size, Maintained Push, Green | CU2CGW ZB4FH3MetalMetal-GreenNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KR9P55LRR21 Push Button, 30 mm Size
€308.40 /unit