We use cookies and similar tools necessary to enable you to make purchases and enhance your shopping experiences. We also use them to understand how customers use our services (for example, by measuring site visits) so we can make improvements. You can read our Cookie Policy for more information.
Strictly Necessary Cookies
Always Active
These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimisation cookies to test new features and designs on our website. The information collected helps us improve our website and our customers' experience.
Advertising
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
Recommendations
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
Functionality
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
Analytics
These cookies help us improve our website by collecting and reporting information on how you use it.
Flat Shipping at €24.99 + VAT€24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
€94.50 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
Item
Non-Illuminated Push Button
Action Type
Momentary
Basic Material
Metal
Color
Universal
Contact Rating
10A @ 600V AC
Conventional Free Air Thermal Current
10A
Device Presentation
Complete Product
Features
Finger-Safe Terminals
Head Material
Metal
Legend
No Legend
Material
Metal
Mounting Diameter
30 mm
Nema Contact Rating Designation
A600/Q600
Nema Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Number Of Operators
1
Positive Opening
Without
Shape Of Screw Head
Cross Slotted
Shape Of Signaling Unit Head
Octagonal
Terminal Connection
Pressure Plate
Terminal Connection Type
Pressure Plate
Type Of Operator
Extended Guard
Ac Contact Rating
1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
Action
Momentary
Bezel Material
Metal
Manufacturer Warranty Length
18 Months
Nema Enclosure Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Operator Illumination
Non Illuminated
Operator Material
Metal
Overall Depth
1.65"
Overall Height
1.77"
Overall Width
1.89"
Panel Mounting Hole Diameter
30 mm
Product Type
Push Button Operators
Push Button Style
Extended
Standards
CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE