Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KR1BH1Y238 Push Button, 30 mm Size, Momentary, Black, Push Button | CU2CXQ

SCHNEIDER ELECTRIC 9001KR1BH1Y238 Push Button, 30 mm Size, Momentary, Black, Push Button

Item: CU2CXQ Model: 9001KR1BH1Y238Cross Ref: 55WR09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
Action TypeMomentary
ColorBlack
FeaturesMercury Free
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
ActionMomentary
Bezel MaterialChrome
Contact Form1NO/1NC
Dc Contact Rating0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Display Qty1
Head MaterialMetal
Head/lens ColorBlack
Ip RatingIP20, IP65
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-22°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Operator Voltage Rating - Maximum600V AC
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Series9001K Series
StandardsREACH, ROHS, WEEE
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.2246
Country of OriginMX

Product Variants

ProductModelBasic MaterialHead MaterialType Of OperatorColorLegendLegend/background ColorBezel MaterialIp RatingPrice
SCHNEIDER ELECTRIC ZB6AS834 16 mm Push Button 65168026 | CU2CGP ZB6AS834--------€74.54
SCHNEIDER ELECTRIC 9001KR9R05 Head | CU2CGQ 9001KR9R05MetalMetalRound Flush ButtonRed, WhiteEmergency Stop/PushBlack, WhiteMetal-€250.97
SCHNEIDER ELECTRIC ZB5AS84W00 Pushbutton Head, 22 mm Size, Maintained Push/Turn To Release, Red | CU2CGR ZB5AS84W00Plastic-Square Push ButtonRedNo LegendNo LegendPlasticIP66, IP67, IP69, IP69K€115.84
SCHNEIDER ELECTRIC ZB5AP3S Pushbutton Head, 22 mm Size, Momentary, Green, 13/4X, Flush Button | CU2CGT ZB5AP3SPlasticSiliconeFlush ButtonGreenNo LegendNo LegendPlasticIP66, IP67, IP69, IP69K€36.46
SCHNEIDER ELECTRIC ZB4FH2 Pushbutton Head, 30 mm Size, Maintained Push, Black | CU2CGU ZB4FH2MetalMetal-BlackNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.64
SCHNEIDER ELECTRIC ZB4FH06 Pushbutton Head, 30 mm Size, Maintained Push, Blue, Flush Button | CU2CGV ZB4FH06MetalMetalFlush ButtonBlueNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.13
SCHNEIDER ELECTRIC ZB4FH3 Pushbutton Head, 30 mm Size, Maintained Push, Green | CU2CGW ZB4FH3MetalMetal-GreenNo LegendNo LegendMetalIP66, IP67, IP69, IP69K€26.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KR1BH1Y238 Push Button, 30 mm Size, Momentary, Black, Push Button
€134.62 /unit