Item | Push Button Operator |
Action Type | Maintained Trigger Action Turn To Release |
Basic Material | Metal |
Bezel Finish | Chrome Plated |
Bezel Material | Die Cast Aluminum |
Cad Overall Depth | 116 mm |
Cad Overall Height | 40 mm |
Cad Overall Width | 40 mm |
Cap/operator Or Lens Colour | Red |
Color | Red |
Contact Rating | 10A @ 600V AC |
Conventional Free Air Thermal Current | 10A |
Device Presentation | Complete Product |
Head Material | Plastic |
Legend | No Legend |
Material | Metal |
Mounting Diameter | 30 mm |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13 |
Number Of Operators | 1 |
Shape Of Screw Head | Cross Slotted |
Shape Of Signaling Unit Head | Round |
Terminal Connection | Pressure Plate |
Terminal Connection Type | Pressure Plate |
Type Of Operator | Turn To Release |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Maintained |
Contact Form | SPDT |
Dc Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Display Qty | 1 |
Features | Finger Safe Terminals, Self Grounding |
Head/lens Color | Red |
Ip Rating | IP66 |
Maintained Action Release | Twist |
Manufacturer Warranty Length | 18 Months |
Mechanical Operating Durability | 5 x 10^6 |
Mushroom Head Diameter | 40 mm |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -13°F |
Operator Illumination | Non Illuminated |
Operator Material | Plastic |
Operator Voltage Rating - Maximum | 600V AC |
Overall Depth | 4.57" |
Overall Height | 1.57" |
Overall Width | 1.57" |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Emergency Stop Push Buttons |
Push Button Style | Mushroom Head |
Resistance Properties | Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | 9001K Series |
Standards | CSA C22.2 NO.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE |