Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001KN8330 Pushbutton Legend Plate 90mm | AF7ZXB 23Z315

SCHNEIDER ELECTRIC 9001KN8330 Pushbutton Legend Plate 90mm

Item: AF7ZXB Model: 9001KN8330Cross Ref: 23Z315
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Dia.90 mm
Diameter90 mm
Height1/2"
LegendEmergency Stop
Legend/background ColorYellow
MaterialPlastic
Operator Size30 mm
ShapeCircular , Round
Width1.69"
Background ColorYellow
Keyway TypeNotch
LanguageEnglish
Legend ColorBlack
Manufacturer Warranty Length18 Months
Overall Diameter90 mm
Panel Mounting Hole Diameter30 mm
Product TypeLegend Plate

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)9
Ship length (cm)9
Ship width (cm)4.29
HS code8538908080
Country of OriginMX

Product Variants

ProductModelShapeHeightDiameterLegendMaterialLegend/background ColorPrice
SCHNEIDER ELECTRIC 9001KN9330 Pushbutton Legend Plate 60mm | AF7ZXC 23Z316 9001KN9330Round2 2/5"60 mmEmergency StopPlasticYellow€8.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KN8330 Pushbutton Legend Plate 90mm
€9.69 /unit