Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001KN205 Legend Plate, Emergency Stop, White/red | AG7EBN 6B366

SCHNEIDER ELECTRIC 9001KN205 Legend Plate, Emergency Stop, White/red

Item: AG7EBN Model: 9001KN205Cross Ref: 6B366
In Stock : 18 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Background ColourRed
Height40 mm
LegendEmergency Stop
Legend/background ColorRed, White
MaterialAluminum
Mounting Diameter30 mm
Operator Size30 mm
ShapeHalf Round
User LanguageEnglish
Width43 mm
Background ColorRed
Compatible With Series9001K, 9001SK
Keyway TypeNotch
LanguageEnglish
Legend ColorSilver
Manufacturer Warranty Length18 Months
Overall Height1 3/4"
Overall Width1 5/8"
Panel Mounting Hole Diameter30 mm
Product TypeLegend Plate

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.08
Ship length (cm)4.32
Ship width (cm)6.35
HS code7616995090
Country of OriginMX

Product Variants

ProductModelHeightLegendLegend/background ColorShapeMaterialPrice
SCHNEIDER ELECTRIC 9001KN309 Legend Plate Half Round Open Black | AF9GBV 2EM60 9001KN3091.9"OpenBlackHalf RoundAluminum€7.64
SCHNEIDER ELECTRIC 9001KN310 Legend Plate Half Round Down Black | AF9GBW 2EM61 9001KN3101.9"DownBlackHalf RoundAluminum€7.96
SCHNEIDER ELECTRIC 9001KN311 Legend Plate Half Round Up Black | AF9GBX 2EM62 9001KN3111.9"UpBlackHalf RoundAluminum€7.70
SCHNEIDER ELECTRIC 9001KN318 Legend Plate Half Round Jog Black | AF9GBY 2EM63 9001KN3181.9"JogBlackHalf RoundAluminum€8.66
SCHNEIDER ELECTRIC 9001KN324 Legend Plate Half Round Run Black | AF9GBZ 2EM65 9001KN3241.9"RunBlackHalf RoundAluminum€8.66
SCHNEIDER ELECTRIC 9001KN343 Legend Plate Manual/auto Black | AF9GCA 2EM68 9001KN3431.9"Man-AutoBlackHalf RoundAluminum€6.90
SCHNEIDER ELECTRIC 9001KN344 Legend Plate Off/on Silver/black | AF9GCB 2EM69 9001KN3441.9"Off-OnBlackHalf RoundAluminum€7.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KN205 Legend Plate, Emergency Stop, White/red
€6.83 /unit