Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KM38LR Lamp Module 30mm 120vac/vdc Red Led | AF9KEE 2XVN5

SCHNEIDER ELECTRIC 9001KM38LR Lamp Module 30mm 120vac/vdc Red Led

Item: AF9KEE Model: 9001KM38LRCross Ref: 2XVN5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module
ColorRed
Lamp Module TypeLED
Lamp Module Voltage120V AC
Lamp TypeLED
Lamp Voltage1.4 VA
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Terminal ConnectionScrew Terminal
Terminal Connection TypeScrew Terminals
Body MaterialPlastic
Bulb ColorRed
Compatible OperatorSelector Switch
Compatible With Series9001K, 9001SK
Includes BulbBulb Included
Ip RatingNot Rated
Lamp Bulb TypeLED
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNo Enclosure
Panel Mounting Hole Diameter30 mm
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Voltage Rating120V AC

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.1
Ship length (cm)9.65
Ship width (cm)5.08
HS code8531800050
Country of OriginMX

Product Variants

ProductModelLamp Module VoltageLamp Module TypeTerminal Connection TypeTerminal ConnectionPrice
SCHNEIDER ELECTRIC 9001KM31LG Lamp Module 30mm 6vac/vdc Green Led | AF9KDP 2XVK9 9001KM31LG6V ACLED-Screw Terminal€184.99
SCHNEIDER ELECTRIC 9001KM32LG Lamp Module 30mm 12-14vac/vdc Green Led | AF9KDU 2XVL4 9001KM32LG12V ACLED-Screw Terminal€184.99
SCHNEIDER ELECTRIC 9001KM35LG Lamp Module 30mm 24-28vac/vdc Green Led | AF9KDX 2XVL7 9001KM35LG24V ACLEDScrew TerminalsScrew Terminal€184.99
SCHNEIDER ELECTRIC 9001KM35LL Lamp Module 30mm 24-28vac/vdc Bl Led | AF9KDY 2XVL8 9001KM35LL24V ACLED-Screw Terminal€168.39
SCHNEIDER ELECTRIC 9001KM35LR Lamp Module 30mm 24-28vac/vdc Red Led | AF9KDZ 2XVL9 9001KM35LR24V ACLEDScrew TerminalsScrew Terminal€184.99
SCHNEIDER ELECTRIC 9001KM35LW Lamp Module 30mm 24-28ac/dc White Led | AF9KEA 2XVN1 9001KM35LW24V ACLED-Screw Terminal€168.39
SCHNEIDER ELECTRIC 9001KM35LY Lamp Module 30mm 24-28vac/vdc Yellow Led | AF9KEB 2XVN2 9001KM35LY24V ACLED-Screw Terminal€184.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KM38LR Lamp Module 30mm 120vac/vdc Red Led
€169.58 /unit