Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KA31 Contact Block, 30 mm Size, 10A, 600VAC, Gold | CU2ATP

SCHNEIDER ELECTRIC 9001KA31 Contact Block, 30 mm Size, 10A, 600VAC, Gold

Item: CU2ATP Model: 9001KA31Cross Ref: 55WP89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
ApplicationAutomotive, Crane And Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
ColorGold
Contact Rating10A @ 600V AC
Safety RatingCE, CSA LR 25490 Class 3211 03, UL Listed E42259 CCN NKCR
Ac Contact Rating1.2A @600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
Compatible OperatorPush Button
Contact FormSPDT
Manufacturer Warranty Length18 Months
Mounting LocationRear
Panel Mounting Hole Diameter30 mm
StandardsCSA C22.2 NO.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Switch ActionMomentary

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelColorContact FormContact RatingNema Contact Rating DesignationTerminal ConnectionPrice
SCHNEIDER ELECTRIC ZB4BZ141 Contact Block W/Mounting Base 1N/O2N/C | CU2ALE ZB4BZ141-----€85.33
SCHNEIDER ELECTRIC LAD7B105 Terminal Block Tesys | CU2ALM LAD7B105-----€22.53
SCHNEIDER ELECTRIC XENT1192 3Nc Contact Block | CU2ARP XENT1192-----€65.42
SCHNEIDER ELECTRIC ZB5AZ102TQ Contact Block, 22 mm Size, Building And Infrastructure/Industry, 1 Nc, Zb5Az902 | CU2ARQ ZB5AZ102TQSilver1 NC-A600/Q600Screw Clamp€24.72
SCHNEIDER ELECTRIC ZB5AZ1013 Contact Block, 22 mm Size, Building And Infrastructure/Industry, 1 No, Zb5Az902 | CU2ARR ZB5AZ1013Silver1 NO--Faston Connector€31.51
SCHNEIDER ELECTRIC ZB5AZ101TQ Contact Block, 22 mm Size, Building And Infrastructure/Industry, 1 No, Zb5Az902 | CU2ART ZB5AZ101TQSilver1 NO-A600/Q600Screw Clamp€26.30
SCHNEIDER ELECTRIC ZB5AZ1015 Contact Block, 22 mm Size, Building And Infrastructure/Industry, 1 No, Zb5Az902 | CU2ARU ZB5AZ1015Silver1 NO--Spring Clamp€34.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KA31 Contact Block, 30 mm Size, 10A, 600VAC, Gold
€99.54 /unit