Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KA1G Contact Block, 30 mm, 10A @ 600VAC Contact Rating | CF2LUQ 55WP87

SCHNEIDER ELECTRIC 9001KA1G Contact Block, 30 mm, 10A @ 600VAC Contact Rating

Item: CF2LUQ Model: 9001KA1GCross Ref: 55WP87
Limited Availability
€59.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Contact Rating10A @ 600V AC
Ac Contact Rating1.2A @600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
ColorClear
Compatible OperatorPush Button
Compatible With Series9001K, 9001SK
Contact FormSPDT
Dc Contact Rating0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Manufacturer Warranty Length18 Months
Mounting LocationRear
Nema Contact Rating DesignationA600/Q600
Panel Mounting Hole Diameter30 mm
StandardsCSA C22.2 NO.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Switch ActionMomentary
Terminal Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.027
Country of OriginMX

Product Variants

ProductModelContact RatingPrice
SCHNEIDER ELECTRIC LUA1C20 Block Aux Contact 5a | AG7CCM 5AB98 LUA1C20-€54.80
SCHNEIDER ELECTRIC LUA8E20 Block Contact Control | AG7CCV 5AE11 LUA8E20-€123.01
SCHNEIDER ELECTRIC LAD6K10B Contactor Mech Latch Contact Block Iec | CU2ATM LAD6K10B-€120.53
SCHNEIDER ELECTRIC LAD6K10F Contactor Mech Latch Contact Block Iec | CU2ATN LAD6K10F-€115.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KA1G Contact Block, 30 mm, 10A @ 600VAC Contact Rating
€59.95 /unit