Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001K2L1AH13 Illuminated Push Button 30mm 1no/1nc Amber | AG7DMG 5KCD9

SCHNEIDER ELECTRIC 9001K2L1AH13 Illuminated Push Button 30mm 1no/1nc Amber

Item: AG7DMG Model: 9001K2L1AH13Cross Ref: 5KCD9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMomentary
Basic MaterialMetal
Cap/operator Or Lens ColourAmber
ColorAmber
Contact Rating10A @ 600V AC
Device PresentationComplete Product
Head MaterialMetal
Lamp Module TypeTransformer
Lamp Module Voltage120V AC
Lamp TypeIncandescent
Lamp Voltage6V AC
Mounting Diameter30 mm
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Number Of Operators1
Terminal ConnectionPressure Plate
Type Of OperatorGuarded, Round
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
ActionMomentary
Bezel MaterialMetal
Contact FormSPDT
Head/lens ColorAmber
Lamp Bulb TypeIncandescent
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialMetal
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE, CSA LR25490 CLASS 3211 03, REACH, ROHS, UL E42259 CCN NKCR, WEEE

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.84
Ship length (cm)11.43
Ship width (cm)5.33
HS code8538908080
Country of OriginMX

Product Variants

ProductModelLamp Module TypeLamp VoltageLamp Module VoltageLamp TypeTerminal ConnectionNumber Of OperatorsContact RatingNema Contact Rating DesignationPrice
SCHNEIDER ELECTRIC 9001K2L35LYAH13 Illuminated Push Button 30mm 1no/1nc Amber | AG7DMR 5KCE8 9001K2L35LYAH13Full Voltage24V AC/DC24V AC/DCLEDPressure Plate110A @ 600V ACA600/Q600€288.22
SCHNEIDER ELECTRIC 9001K2L38LYAH13 Illuminated Push Button 30mm 1no/1nc Amber | AG7DMY 5KCF4 9001K2L38LYAH13Full Voltage120V AC120V ACLEDPressure Plate110A @ 600V ACA600/Q600€288.22
SCHNEIDER ELECTRIC 9001K3L35LYAH13 Illuminated Push Button 30mm 1no/1nc Amber | AG7DNJ 5KCG4 9001K3L35LYAH13Full Voltage24V AC/DC24V AC/DCLEDPressure Plate110A @ 600V ACA600/Q600€351.52
SCHNEIDER ELECTRIC 9001K3L38LYAH13 Illuminated Push Button 30mm 1no/1nc Amber | AG7DNQ 5KCH0 9001K3L38LYAH13Full Voltage120V AC120V ACLEDPressure Plate110A @ 600V ACA600/Q600€351.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001K2L1AH13 Illuminated Push Button 30mm 1no/1nc Amber
€298.97 /unit