Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001BW102Y Pendant Station, Up/Down, 1NO/1NO, 1NO/1NO, Mechanical Interlock, 1/3/3R/4/4X | CU2CMK

SCHNEIDER ELECTRIC 9001BW102Y Pendant Station, Up/Down, Mechanical Interlock

Item: CU2CMK Model: 9001BW102YCross Ref: 55WP66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€241.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Station
Contact Form1NO/1NO, 1NO/1NO
Depth2.94"
Height4.69"
Housing ColorYellow
Housing MaterialPET Polyester Blend, Polycarbonate
Hub TypeNPT
LegendUp/Down
Mechanical InterlockYes
Nema Contact Rating DesignationB600/P600
Nema RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators2
Number Of Speeds2
Type Of OperatorPush Button
Width2.19"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)11.91
Ship length (cm)7.47
Ship width (cm)5.56
Country of OriginMX

Product Variants

ProductModelNumber Of SpeedsNumber Of OperatorsHeightDepthType Of OperatorHub SizeMechanical InterlockAction TypePrice
SCHNEIDER ELECTRIC XACA2173 Pendant control station, Up/Down, 1NC, 2NO, 2NO, Mechanical Interlock, Yellow | CU2CDU XACA217323--Push Button-Yes-€398.35
SCHNEIDER ELECTRIC XACA211 Pendant Station 600Vac 10A Xac +Options, Up/Down, 1NO, Mechanical Interlock, 4X | CU2CDV XACA21112--Push Button9/32" to 19/32"YesMomentary€274.33
SCHNEIDER ELECTRIC XACA2073 Pendant Station 600Vac 10A Xac +Options, Up/Down, 2NO/1NC, Mechanical Interlock | CU2CDW XACA20732213.43"4.65"Push Button9/32" to 19/32"YesMomentary€270.67
SCHNEIDER ELECTRIC XACA2013 Pendant Station 600Vac 10A Xac +Options, Up/Down, 2NO/1NC, Mechanical Interlock | CU2CDX XACA20131211.61"2 3/5"Push Button9/32" to 19/32"YesMomentary€183.84
SCHNEIDER ELECTRIC XACA207 Pendant Station 600Vac 10A Xac +Options, Up/Down, 2NO, Mechanical Interlock, 4X | CU2CML XACA2072211.46"4.02"Push Button9/32" to 19/32"YesMomentary€220.90
SCHNEIDER ELECTRIC XACA4713 Pendant control station, Up/Down/RigHeight/Left, 1NO, 1NO, 1NO, 1NO, 1NC, Yellow | CU2CMP XACA47131---Push Button-Yes-€694.34
SCHNEIDER ELECTRIC XACA881 Pendant control station, Up/Down/RigHeight/Left/Forward/Reverse/On/Off, Yellow | CU2CMQ XACA88118--Push Button-Yes-€646.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001BW102Y Pendant Station, Up/Down, Mechanical Interlock
€241.92 /unit