Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 2341-522 Controller Receiver Thermostat, Reverse Acting | CU2DDK

SCHNEIDER ELECTRIC 2341-522 Controller Receiver Thermostat, Reverse Acting

Item: CU2DDK Model: 2341-522Cross Ref: 161W36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,299.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat
Fits BrandSchneider Electric
IncludesBase-No Gauges
Overall Depth3 3/4"
Overall Length3 5/8"
Overall Width5 13/16"
Product TypePneumatic Receiver Controller

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 2341-522 Controller Receiver Thermostat, Reverse Acting
€1,299.21 /unit