Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND53BD SFIC ATHENS 626 Heavy Duty Lever Lockset Athens Entry | AC7BJV 36Z302

SCHLAGE ND53BD SFIC ATHENS 626 Heavy Duty Lever Lockset Athens Entry

Item: AC7BJV Model: ND53BD SFIC ATHENS 626Cross Ref: 36Z302
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€779.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess SFIC Cylinder
FinishSatin Chrome
FunctionEntrance Lock , Entry
Handle MaterialBrass, Steel, Zinc
Key MaterialNickel Silver
KeyingMaster
Keyway TypeNo Core
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Number Of Keys2
Pins6
Required Door Thickness1 5/8" to 2 1/8"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeNo Box, Square Corner
StyleAthens
Ada CompliantYes
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2 1/8"
Door Thickness - Minimum1 5/8"
FeaturesSnap On Rose
General Lockset FunctionOffice Lever Locksets
Includes CoreCore Not Included
Key TypeNot Keyed
Knob/handle MaterialCast Zinc
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleND Athens
Lockset TypeMechanical
Mounting StyleScrew In
StandardsANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)15.49
Ship length (cm)36.32
Ship width (cm)22.1
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishStrike Dim.KeyingFunctionBacksetStyleStrike TypeLockset Performance StrengthPrice
SCHLAGE ND10S ATHENS 626 Heavy Duty Lever Lockset Athens Passage | AC7BJD 36Z281 ND10S ATHENS 626Satin Chrome1 1/8" x 2 3/4"UnkeyedPassage2 3/4"AthensNo Box, Square CornerHeavy Duty€585.41
SCHLAGE ND40S ATHENS 626 Heavy Duty Lever Lockset Athens Privacy | AC7BJM 36Z292 ND40S ATHENS 626Satin Chrome1 1/4" x 4 7/8"Keyed DifferentPrivacy2 3/4"AthensNo Box, Square CornerHeavy Duty€683.75
SCHLAGE ND53PD C123 ATHENS 613 Heavy Duty Lever Lockset Athens Entry | AC7BJY 36Z306 ND53PD C123 ATHENS 613Oil Rubbed1 1/4" x 4 7/8"Keyed DifferentEntrance Lock2 3/4"AthensNo Box, Square CornerHeavy Duty€867.90
SCHLAGE ND53PD C123 ATHENS 626 Heavy Duty Lever Lockset Athens Entry | AC7BJZ 36Z307 ND53PD C123 ATHENS 626Satin Chrome1 1/4" x 4 7/8"Keyed DifferentEntrance Lock2 3/4"AthensNo Box, Square CornerHeavy Duty€860.37
SCHLAGE ND70PD C123 ATHENS 613 Heavy Duty Lever Lockset Athens | AC7BKK 36Z320 ND70PD C123 ATHENS 613Oil Rubbed1 1/4" x 4 7/8"Keyed DifferentClassroom2 3/4"AthensNo Box, Square CornerHeavy Duty€867.90
SCHLAGE ND70PD C123 ATHENS 626 Heavy Duty Lever Lockset Athens | AC7BKL 36Z321 ND70PD C123 ATHENS 626Satin Chrome1 1/4" x 4 7/8"Keyed DifferentClassroom2 3/4"AthensNo Box, Square CornerHeavy Duty€836.07
SCHLAGE ND80PD C123 ATHENS 626 Heavy Duty Lever Lockset Athens | AC7BLE 36Z343 ND80PD C123 ATHENS 626Satin Chrome1 1/4" x 4 7/8"Keyed DifferentStoreroom2 3/4"AthensNo Box, Square CornerHeavy Duty€848.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND53BD SFIC ATHENS 626 Heavy Duty Lever Lockset Athens Entry
€779.65 /unit