Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE FE575 PLY619FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHP

SCHLAGE FE575 PLY619FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy

Item: CT9ZHP Model: FE575 PLY619FLACross Ref: 457G09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€344.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Lock
Access MethodPush Button Keypad
Ada CompliantNo
Backset Size (in.)2 3/8" to 2 3/4"
Door Thickness1 3/8" to 1 3/4"
Electrical/mechanicalElectrical
FinishSatin Nickel
Fire RatingNo
For Use WithVarious Door Types
FunctionEntry
Handle TypeField Reversible , Lever
IncludesFlair Keypad Style, Mounting Hardware, Plymouth Trim
Ip RatingNot Rated
Keypad MaterialZinc
Ligature ResistantNo
Lock MaterialZinc Alloy
Lockset FinishSatin Nickel
Lockset Fire RatingNot Rated
Max. Proximity RangeAT Lock
Max. User Codes19
Mfr. SeriesFE575
Mounting StyleCylindrical
Network InterfaceNone
Number Of Keys2
Timed Entry AllowanceFree Egress All Times
Weather ResistantYes
Case MaterialMetal
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Includes HardwareHardware Included
Location TypeMultiple Family Residential
Lockset Handle TypeLever
Lockset MaterialMetal
Operation TypePush Button
Overall Depth3"
Overall Height6 7/8"
Overall Width6 13/16"
Product TypeElectronic Keyless Lock
PropertiesWeather Resistant
StandardsANSI/BHMA A156.2-2011 GRADE 2
Ul Fire RatingNot Rated
Voltage9V

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccess MethodDoor ThicknessFinishFire RatingTimed Entry AllowanceMax. User CodesNumber Of KeysLock MaterialPrice
SCHLAGE FE595 CAM609ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHG FE595 CAM609ACCPush Button Keypad1 3/8" to 1 3/4"Antique BrassNoFree Egress All Times192Zinc Alloy€315.46
SCHLAGE FE595 PLY505FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHH FE595 PLY505FLAPush Button Keypad1 3/8" to 1 3/4"BrassNoFree Egress All Times192Zinc Alloy€323.28
SCHLAGE FE575 CAM716ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHJ FE575 CAM716ACCPush Button Keypad1 3/8" to 1 3/4"Antique BronzeNoFree Egress All Times192Zinc Alloy€319.68
SCHLAGE FE575 PLY619ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHK FE575 PLY619ACCPush Button Keypad1 3/8" to 1 3/4"Satin NickelNoFree Egress All Times192Zinc Alloy€317.24
SCHLAGE FE595 CAM619ACC Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHL FE595 CAM619ACCPush Button Keypad1 3/8" to 1 3/4"Satin NickelNoFree Egress All Times192Zinc Alloy€338.67
SCHLAGE FE595 PLY609FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHM FE595 PLY609FLAPush Button Keypad1 3/8" to 1 3/4"Antique BrassNoFree Egress All Times192Zinc Alloy€325.95
SCHLAGE FE575 PLY505FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy | CT9ZHN FE575 PLY505FLAPush Button Keypad1 3/8" to 1 3/4"BrassNoFree Egress All Times192Zinc Alloy€333.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE FE575 PLY619FLA Electronic Lock, Entry, Push Button Keypad, Cylindrical Mounting, Zinc Alloy
€344.40 /unit