Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F51A AND 716 ADD Knob Lockset, 2, Andover/Addison, Antique Bronze, Different | CU2AAK

SCHLAGE F51A AND 716 ADD Knob Lockset, 2, Andover/Addison, Antique Bronze, Different

Item: CU2AAK Model: F51A AND 716 ADDCross Ref: 49ZG19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Backset2 3/8", 2 3/4"
Electrical/mechanicalMechanical
FinishAntique Bronze
Fire RatingNot Rated
For Use WithResidential/Light Commercial Applications
FunctionEntrance, Office
Handle TypeKnob
IncludesLatch, Mounting Hardware, Strike
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage SC1
Knob MaterialBrass
Ligature ResistantNo
Location TypeCommercial, Residential
Lockset Handle TypeKnob
Lockset Performance StrengthLight Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Number Of Pins5
Required Door Thickness1 3/8", 1 3/4"
Strike Dim.1 5/8" x 2 1/4"
Strike TypeRound Corner Full Lip
StyleF Andover, Addison
Ansi Lockset FunctionEntrance
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionOffice Knob Locksets
Knob/handle MaterialBrass
Lock Assembly TypeCylindrical
Lockset StyleAddison, Andover
Lockset TypeMechanical
Mounting StyleScrew In
StandardsANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleRequired Door ThicknessLigature ResistantMortise / CylindricalStrike TypeBacksetStrike Dim.Price
SCHLAGE L9050P SK1 630 C123 Antiligature Mortise Lockset, 1, Round, Stainless Steel | CT9XFE L9050P SK1 630 C123ConventionalRound1 3/4" to 2 1/4"YesMortiseANSI2 3/4"2 3/4" x 1 1/8"€2,345.97
SCHLAGE L9082P SK1 630 Antiligature Mortise Lockset, 1, Round, Stainless Steel | CT9XFF L9082P SK1 630ConventionalRound1 3/4" to 2 1/4"YesMortiseANSI2 3/4"2 3/4" x 1 1/8"€2,482.34
SCHLAGE L9010 SK1 630 Antiligature Mortise Lockset, 1, Round, Stainless Steel, Not Keyed | CT9XFG L9010 SK1 630Not KeyedRound1 3/4" to 2 1/4"YesMortiseANSI2 3/4"2 3/4" x 1 1/8"€2,323.19
SCHLAGE L9070BD SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel, Not Keyed | CT9XJD L9070BD SK1 630Not KeyedAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,320.97
SCHLAGE L9080L SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel, Not Keyed | CT9XJE L9080L SK1 630Not KeyedAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,219.14
SCHLAGE L9080BD SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel, Not Keyed | CT9XJF L9080BD SK1 630Not KeyedAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,320.97
SCHLAGE L9080T SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel | CT9ZBX L9080T SK1 630DifferentAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,444.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F51A AND 716 ADD Knob Lockset, 2, Andover/Addison, Antique Bronze, Different
€103.96 /unit