Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F40 PLYMOUTH 626 Medium Duty Knob Lockset Plymouth | AC7BGB 36Z219

SCHLAGE F40 PLYMOUTH 626 Medium Duty Knob Lockset Plymouth

Item: AC7BGB Model: F40 PLYMOUTH 626Cross Ref: 36Z219
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Backset2 3/8", 2 3/4"
FinishSatin Chrome
FunctionEntrance/Office , Privacy
Key MaterialNickel Silver
KeyingKeyed Different
Keyway TypeC
Knob MaterialBrass, Steel, Zinc
Location TypeResidential
Lockset Performance StrengthLight Duty
Number Of Keys2
Number Of Pins5
Strike TypeNo Box, Radius Corner Full Lip
StylePlymouth
Ada CompliantNo
Ansi Lockset FunctionPrivacy
Bolt TypeSpring Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionPrivacy Knob Locksets
IncludesPin Key
Lock Assembly TypeCylindrical
Lockset Handle TypeKnob
Lockset StylePlymouth
Lockset TypeMechanical
Mounting StyleScrew In
StandardsANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)13.97
Ship length (cm)25.15
Ship width (cm)15.75
HS code8301406030
Country of OriginMX

Product Variants

ProductModelBacksetStyleFinishNumber Of PinsLockset Performance StrengthLocation TypeFunctionNumber Of KeysPrice
SCHLAGE A10S ORBIT 626 Medium Duty Knob Lockset Orbit Passage | AC7BAR 36Y996 A10S ORBIT 6262.375"OrbitSatin Chrome6Medium DutyCommercialPassage2€187.96
SCHLAGE A10S PLYMOUTH 626 Medium Duty Knob Lockset Plymouth | AC7BAU 36Y999 A10S PLYMOUTH 6262.375"PlymouthSatin Chrome6Medium DutyCommercialPassage2€193.24
SCHLAGE A53PD C123 ORBIT 605 Medium Duty Knob Lockset Orbit | AC7BBB 36Z015 A53PD C123 ORBIT 6052.375"OrbitPolish6Medium DutyCommercialEntrance Lock2€344.38
SCHLAGE A53PD C123 ORBIT 626 Medium Duty Knob Lockset Orbit | AC7BBC 36Z017 A53PD C123 ORBIT 6262.375"OrbitSatin Chrome6Medium DutyCommercialEntrance Lock2€309.23
SCHLAGE A53PD C123 PLYMOUTH 605 Medium Duty Knob Lockset Plymouth | AC7BBD 36Z018 A53PD C123 PLYMOUTH 6052.375"PlymouthPolish6Medium DutyCommercialEntrance Lock2€336.13
SCHLAGE A53PD C123 PLYMOUTH 626 Medium Duty Knob Lockset Plymouth | AC7BBE 36Z020 A53PD C123 PLYMOUTH 6262.375"PlymouthSatin Chrome6Medium DutyCommercialEntrance Lock2€338.03
SCHLAGE A80PD C123 ORBIT 605 Medium Duty Knob Lockset Orbit Storeroom | AC7BBF 36Z021 A80PD C123 ORBIT 6052.375"OrbitPolish6Medium DutyCommercialStoreroom2€344.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F40 PLYMOUTH 626 Medium Duty Knob Lockset Plymouth
€44.07 /unit