Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE D10S PLYMOUTH 626 Heavy Duty Knob Lockset Plymouth Passage | AC7BDX 36Z107

SCHLAGE D10S PLYMOUTH 626 Heavy Duty Knob Lockset Plymouth Passage

Item: AC7BDX Model: D10S PLYMOUTH 626Cross Ref: 36Z107
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Backset2 3/4"
FinishSatin Chrome
FunctionEntrance/Office , Passage
Key MaterialNickel Silver
KeyingKeyed Different
Knob MaterialBrass, Steel, Zinc
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Number Of Keys2
Number Of Pins6
Strike Dim.1 1/4" x 4 7/8"
Strike TypeSquare Corner
StylePlymouth
Ada CompliantNo
Ansi Lockset FunctionPassage
Bolt TypeDead Bolt
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionPassage Knob Locksets
Key TypeKeyed Different
Lock Assembly TypeCylindrical
Lockset Handle TypeKnob
Lockset StylePlymouth Knob
Lockset TypeMechanical
Mounting StyleScrew In
Outside Locking AccessNot Lockable
StandardsANSI A156.2
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)11.43
Ship length (cm)21.84
Ship width (cm)17.53
HS code8301406030
Country of OriginUS

Product Variants

ProductModelBacksetStyleFinishNumber Of PinsLockset Performance StrengthLocation TypeFunctionNumber Of KeysPrice
SCHLAGE A10S ORBIT 626 Medium Duty Knob Lockset Orbit Passage | AC7BAR 36Y996 A10S ORBIT 6262.375"OrbitSatin Chrome6Medium DutyCommercialPassage2€187.96
SCHLAGE A10S PLYMOUTH 626 Medium Duty Knob Lockset Plymouth | AC7BAU 36Y999 A10S PLYMOUTH 6262.375"PlymouthSatin Chrome6Medium DutyCommercialPassage2€193.24
SCHLAGE A53PD C123 ORBIT 605 Medium Duty Knob Lockset Orbit | AC7BBB 36Z015 A53PD C123 ORBIT 6052.375"OrbitPolish6Medium DutyCommercialEntrance Lock2€344.38
SCHLAGE A53PD C123 ORBIT 626 Medium Duty Knob Lockset Orbit | AC7BBC 36Z017 A53PD C123 ORBIT 6262.375"OrbitSatin Chrome6Medium DutyCommercialEntrance Lock2€309.23
SCHLAGE A53PD C123 PLYMOUTH 605 Medium Duty Knob Lockset Plymouth | AC7BBD 36Z018 A53PD C123 PLYMOUTH 6052.375"PlymouthPolish6Medium DutyCommercialEntrance Lock2€336.13
SCHLAGE A53PD C123 PLYMOUTH 626 Medium Duty Knob Lockset Plymouth | AC7BBE 36Z020 A53PD C123 PLYMOUTH 6262.375"PlymouthSatin Chrome6Medium DutyCommercialEntrance Lock2€338.03
SCHLAGE A80PD C123 ORBIT 605 Medium Duty Knob Lockset Orbit Storeroom | AC7BBF 36Z021 A80PD C123 ORBIT 6052.375"OrbitPolish6Medium DutyCommercialStoreroom2€344.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE D10S PLYMOUTH 626 Heavy Duty Knob Lockset Plymouth Passage