Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE BE365 C-KWY PLYMOUTH 626 Be Series Keypad Deadbolt Plymouth 626 | AC7BDT 36Z101

SCHLAGE BE365 C-KWY PLYMOUTH 626 Be Series Keypad Deadbolt Plymouth 626

Item: AC7BDT Model: BE365 C-KWY PLYMOUTH 626Cross Ref: 36Z101
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Deadbolt
FinishSatin Chrome
FunctionAuxiliary With Key Override
Handle TypeNon Handed , None
KeyingDifferent KD
Latch Front Size1" x 2 1/4"
Latch Length1"
MaterialBrass, Steel, Zinc
Max. User Codes10000
Mounting StyleCylindrical
Number Of Keys10
Outside Depth2 1/2"
Outside Height5 1/2"
Outside Width3"
Power SourceAlkaline Battery
Timed Entry Allowance5 sec.
TypeHeavy Duty
Weather ResistantYes

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)10.92
Ship length (cm)21.59
Ship width (cm)17.53
HS code8301406030
Country of OriginMX

Product Variants

ProductModelFinishPower SourceMaterialMounting StyleWeather ResistantOutside WidthOutside HeightOutside DepthPrice
SCHLAGE BE365 C-KWY PLYMOUTH 605 Be Series Keypad Deadbolt Plymouth 605 | AC7BDQ 36Z098 BE365 C-KWY PLYMOUTH 605PolishAlkaline BatteryBrass, Steel, ZincCylindricalYes3"5 1/2"2 1/2"€280.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE BE365 C-KWY PLYMOUTH 626 Be Series Keypad Deadbolt Plymouth 626
€362.12 /unit