SCHLAGE AL53BD SFIC NEPTUNE 626 Medium Duty Lever Lockset Neptune Entry | AC7BBZ 36Z045

SCHLAGE AL53BD SFIC NEPTUNE 626 Medium Duty Lever Lockset Neptune Entry

Item: AC7BBZ Model: AL53BD SFIC NEPTUNE 626Cross Ref: 36Z045
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess SFIC Cylinder
FinishSatin Chrome
FunctionEntrance Lock , Entry
Handle MaterialBrass, Steel, Zinc
Key MaterialNickel Silver
KeyingMaster
Keyway TypeNo Core
Location TypeCommercial
Lockset Performance StrengthMedium Duty
Number Of Keys2
Pins6
Required Door Thickness1 3/8" to 1 7/8"
Strike TypeNo Box, Square Corner
StyleNeptune

Shipping Info:

Ship weight (kg) 2.11
Ship height (cm)15.24
Ship length (cm)36.58
Ship width (cm)21.84
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleKey TypeStrike TypeFunctionNumber Of KeysKeyway TypeKeyingPinsPrice
SCHLAGE AL10S SATURN 626 Medium Duty Lever Lockset Saturn Passage | AC7BBR 36Z035 AL10S SATURN 626Saturn-No Box, Square CornerPassage-C123Unkeyed--
RFQ
SCHLAGE AL40S JUPITER 626 Medium Duty Lever Lockset Jupiter | AC7BBU 36Z038 AL40S JUPITER 626Jupiter-No Box, Square CornerPrivacy2-Unkeyed6-
RFQ
SCHLAGE AL40S NEPTUNE 626 Medium Duty Lever Lockset Neptune | AC7BBW 36Z041 AL40S NEPTUNE 626Neptune-No Box, Square CornerPrivacy2-Unkeyed6-
RFQ
SCHLAGE AL70BD SFIC NEPTUNE 626 Medium Duty Lever Lockset Neptune Grade 2 | AC7BCG 36Z056 AL70BD SFIC NEPTUNE 626Neptune-No Box, Square CornerClassroom2No CoreSfic Not Included--
RFQ
SCHLAGE AL70BD SFIC SATURN 626 Medium Duty Lever Lockset Saturn | AC7BCH 36Z057 AL70BD SFIC SATURN 626Saturn-No Box, Square CornerClassroom2No CoreSfic Not Included--
RFQ
SCHLAGE AL70PD C123 JUPITER 626 Medium Duty Lever Lockset Jupiter | AC7BCK 36Z060 AL70PD C123 JUPITER 626Jupiter-No Box, Square CornerClassroom2-Keyed Different6€324.96
SCHLAGE AL80BD SFIC SATURN 626 Medium Duty Lever Lockset Saturn | AC7BCR 36Z068 AL80BD SFIC SATURN 626Saturn-No Box, Square CornerStoreroom2No CoreSfic Not Included--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE AL53BD SFIC NEPTUNE 626 Medium Duty Lever Lockset Neptune Entry