Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE 80-033 BB 626-20 Sfic Cylinders, B, Satin Chrome, For 1 3/8 Inch Door Thick7 Pins, 3/4 Inch Backset, 20 PK | CU2AGT

SCHLAGE 80-033 BB 626-20 Sfic Cylinders, B, Satin Chrome, For 1 3/8 Inch Door Thick7 Pins, 3/4 Inch Backset, 20 PK

Item: CU2AGT Model: 80-033 BB 626-20Cross Ref: 5YFG8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,130.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSFIC Cylinders
Backset3/4"
FinishSatin Chrome
For Door Thickness1 3/8"
Keyway TypeB
MaterialBrass, Steel
Number Of Pins7
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum1 3/8"
Key TypeKeyed Alike
Lock Assembly TypeCylindrical

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Door ThicknessNumber Of PinsKeyway TypeFinishMaterialBacksetPkg. Qty.Price
SCHLAGE 23-030C 626 Lfic Cylinder Housing With Core, C, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CT9XFR 23-030C 6261 3/4"6CSatin ChromeBrass, Steel-1€144.21
SCHLAGE 23-030C123 626 Lfic Cylinder Housing With Core, C123, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CT9XFT 23-030C123 6261 3/4"6C123Satin ChromeBrass, Steel-1€149.55
SCHLAGE 23-030C145 626 Lfic Cylinder Housing With Core, C145, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CT9XFU 23-030C145 6261 3/4"6C145Satin ChromeBrass, Steel-1€143.25
SCHLAGE 23-030E 626 Lfic Cylinder Housing With Core, E, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CT9XFV 23-030E 6261 3/4"6ESatin ChromeBrass, Steel-1€149.25
SCHLAGE 20-059 626 Lfic Cylinder Housing Without Core, Satin Chrome, 1 3/4 Inch Door Thick | CT9XFW 20-059 6261 3/4"--Satin ChromeBrass, Steel-1€134.30
SCHLAGE 30-137 626 Lfic Cylinder Housing, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins | CT9XFX 30-137 6261 3/4"6-Satin ChromeBrass, Steel-1€151.59
SCHLAGE 20-060 626 Lfic Cylinder Housing, Satin Chrome, 1 3/4 Inch Door Thick, 6 Pins, Brass/Steel | CT9XFY 20-060 6261 3/4"6-Satin ChromeBrass, Steel-1€123.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE 80-033 BB 626-20 Sfic Cylinders, B, Satin Chrome, For 1 3/8 Inch Door Thick7 Pins, 3/4 Inch Backset, 20 PK
€1,130.50 /pack