Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE 653-05 Keyswitch Exit Device | AD7RXV 4GD92

SCHLAGE 653-05 Keyswitch Exit Device

Item: AD7RXV Model: 653-05Cross Ref: 4GD92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€398.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActivation Device
Current Rating12 Or 24V AC/V DC
Depth1 3/4"
Height4 1/2"
Output1-SPST, 5A @ 250V AC/28V DC
Rating1-SPST, 5A @ 250 V AC/28V DC
Compatible Product TypeAccess Controls Systems
IncludesHeavy Duty Plate, Weather Resistant Cover
Input Voltage30V DC
Output TypeMomentary
Overall Depth1 3/4"
Overall Height4 1/2"
StandardsUL 294
Switch Action TypeMomentary

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)8.13
Ship length (cm)12.7
Ship width (cm)7.62
HS code8536509033
Country of OriginUS

Product Variants

ProductModelDepthHeightCurrent RatingPrice
SCHLAGE 653-04 Keyswitch Exit Device | AD7RXU 4GD91 653-041 3/4"4 1/2"12 Or 24V AC/V DC€340.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE 653-05 Keyswitch Exit Device
€398.73 /unit