SCHAEFER 147.060403GV1 14/7 Stacking Steel Bin Box 6 x 4 x 3 Galvanised | AD9WMB 4VL39

SCHAEFER 147.060403GV1 14/7 Stacking Steel Bin Box 6 x 4 x 3 Galvanised

Item: AD9WMB Model: 147.060403GV1Cross Ref: 4VL39
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Galvanized Steel Container
Capacity0.02 cu. ft.
DesignHopper Front, Stacking
Height3"
Inside Bottom Length5 1/2"
Inside Bottom Width3.7"
Inside Height2 1/2"
Length6 3/4"
Load Capacity11 lbs.
MaterialGalvanized Steel
No. Of Cases3
Outside Top Depth3"
Outside Top Length6 3/4"
Outside Top Width4"
Stacking Capacity50 lbs.
Temp. Range-4°F to +212°F
Width4"
ColorSilver
Includes DividersNo
Label HoldersNo
NestableNo
Number Of Divider Slots0
Number Of Dividers0
Number Of Long Divider Slots0
Number Of Short Divider Slots0
Overall Height3"
Overall Length6 5/8"
Overall Width4"

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)24.13
Ship length (cm)17.78
Ship width (cm)11.43
HS code7326908588
Country of OriginDE

Product Variants

ProductModelHeightMaterialLoad CapacityStacking CapacityInside HeightOutside Top DepthOutside Top LengthOutside Top WidthPrice
SCHAEFER 147.201208GV1 14/7 Stacking Steel Bin Box 20 x 12 x 8 Galvanised | AD9WLY 4VL36 147.201208GV17.9"Steel88 lbs.2500 lbs.7 1/5"8"20"12 1/2"€134.28
SCHAEFER 147.140808GV1 14/7 Stacking Steel Bin Box 14 x 8 x 8 Galvanised | AD9WLZ 4VL37 147.140808GV17.9"Steel66 lbs.2000 lbs.7 1/5"8"14"8 1/2"€92.18
SCHAEFER 147.090605GV1 14/7 Stacking Steel Bin Box 9 x 6 x 58 Galvanised | AD9WMA 4VL38 147.090605GV14 4/5"Steel22 lbs.250 lbs.4.3"5"9 1/2"6"€69.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHAEFER 147.060403GV1 14/7 Stacking Steel Bin Box 6 x 4 x 3 Galvanised