SAWSTOP PCS31230-TGP252 Table Saw, 230VAC, 13A, 10 Inch Blade Dia, 52 Inch Max. Cut Width RigHeight of Blade | CT9XBU

SAWSTOP PCS31230-TGP252 Table Saw, 230VAC, 13A, 10 Inch Blade Dia, 52 Inch Max. Cut Width RigHeight of Blade

Item: CT9XBU Model: PCS31230-TGP252Cross Ref: 46AC41
In Stock

Get it by Tuesday, Jun 10

€5,197.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Saw
Amps13A
Arbor ShapeRound
Arbor Size5/8"
Automatic Blade Safety RetractionYes
Bevel Angle Range0° to +45°
Blade Dia.10"
IncludesBare Tool
Max. Blade Speed4000 RPM
Max. Cut Width Right Of Blade52"
Max. Cutting Depth @ 0 Deg.3 1/8"
Max. Cutting Depth @ 45 Deg.2 1/4"
Overall Height34"
Overall Width85 1/4"
Power SourceCorded
Stand TypeCabinet
Table Length27"
Table Saw TypeCabinet
Table Width85 1/4"
Table Width With Extension85 1/4"
Variable SpeedNo
Voltage230V AC
Current13A
PhaseSingle

Shipping Info:

Ship weight (kg) 237.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall WidthMax. Cut Width Right Of BladeTable LengthTable WidthAmpsTable Width With ExtensionHpPower SourcePrice
SAWSTOP PCS175-PFA30 Table Saw, 120VAC, 14A, 10 Inch Blade Dia, 30 Inch Max. Cut Width RigHeight of Blade | CT9XBF PCS175-PFA3061 3/4"30"27"61 3/4"14A61 3/4"1 7/10 hpCorded€3,805.45
SAWSTOP PCS175-TGP236 Table Saw, 120VAC, 14A, 10 Inch Blade Dia, 36 Inch Max. Cut Width RigHeight of Blade | CT9XBG PCS175-TGP23669 1/8"36"27"69 1/8"14A69 1/8"1 7/10 hpCorded€4,104.65
SAWSTOP PCS175-TGP252 Table Saw, 120VAC, 14A, 10 Inch Blade Dia, 52 Inch Max. Cut Width RigHeight of Blade | CT9XBH PCS175-TGP25285 1/4"52"27"85 1/4"14A85 1/4"1 7/10 hpCorded€4,228.87
SAWSTOP ICS53230-36 Table Saw, 230VAC, 12A, 10 Inch Blade Dia, 36 1/2 Inch Max. Cut Width RigHeight of Blade | CT9XBM ICS53230-3669 1/4"36 1/2"30"69 1/4"12A69 1/4"-Corded€7,144.73
SAWSTOP ICS53230-52 Table Saw, 230VAC, 12A, 10 Inch Blade Dia, 52 1/2 Inch Max. Cut Width RigHeight of Blade | CT9XBN ICS53230-5285 1/4"52 1/2"30"85 1/4"12A85 1/4"-Corded€7,152.75
SAWSTOP PCS31230-PFA30 Table Saw, 230VAC, 13A, 10 Inch Blade Dia, 30 Inch Max. Cut Width RigHeight of Blade | CT9XBP PCS31230-PFA3061 3/4"30"27"61 3/4"13A61 3/4"-Corded€4,485.33
SAWSTOP ICS31230-36 Table Saw, 230VAC, 13A, 10 Inch Blade Dia, 36 1/2 Inch Max. Cut Width RigHeight of Blade | CT9XBQ ICS31230-3669 1/4"36 1/2"30"69 1/4"13A69 1/4"-Corded€6,297.90

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAWSTOP PCS31230-TGP252 Table Saw, 230VAC, 13A, 10 Inch Blade Dia, 52 Inch Max. Cut Width RigHeight of Blade
€5,197.50 /unit