Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT LDP-351-UH-TB EB Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 3/16 Inch Housing Dp, 4 In | CT9WTD

SARGENT LDP-351-UH-TB EB Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 3/16 Inch Housing Dp, 4 In

Item: CT9WTD Model: LDP-351-UH-TB EBCross Ref: 21T020
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€867.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialDie Cast Aluminum
Arm TypeParallel
Closer Mounting StyleParallel
Closer TypeHold Open
ColorBronze
Exterior Door Width48"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth2.188"
Housing Height4"
Housing Length13"
Hydraulic/pneumaticHydraulic
IncludesBracket, Machine Screws And Self Tapping Screws
Interior / ExteriorInterior And Exterior
Interior Door Width60"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening90° to 160°
Projection From Wall2 3/16"
Spring Size1 to 6
Spring TypeAdjustable
Closer Stop TypeSpring
Door Width Campatibility60"
Height Between Mounting Holes2 1/2"
Includes HardwareHardware Included
Length Between Mounting Holes9"
Location UseInterior/Exterior
Operation StyleManual
Product TypeDoor Closer
Projection2 3/16"
StandardsANSI A156.4 GRADE 1, UL LISTED

Shipping Info:

Ship weight (kg) 5.8725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeSpring SizeArm MaterialInterior Door WidthManual/automaticExterior Door WidthColorPrice
SARGENT 1431-P4A-EN Door Closer Hydraulic Heavy Duty 12 Inch | AG2CAC 31ER23 1431-P4A-ENAluminumNon Hold Open-Steel48"Manual48"-€573.95
SARGENT 281 P4A EN Door Closer Parallel Arm Hydraulic | AH4VTQ 35MN07 281 P4A ENAluminum PlatedNon Hold Open-Steel48"Manual48"Silver€693.75
SARGENT 281 P10 EN Door Closer Heavy Duty Parallel Arm | AH4VTT 35MN10 281 P10 ENAluminum PlatedNon Hold Open-Steel48"Manual48"Silver€740.03
SARGENT 281 CPS TB EN Door Closer Heavy Duty Compression Stop | AH4VTU 35MN12 281 CPS TB ENAluminum PlatedNon Hold Open-Steel48"Manual48"Silver€957.55
SARGENT 281 CPSH EN Door Closer Extra Heavy Duty Hydraulic | AH4VTV 35MN13 281 CPSH ENAluminum PlatedHold Open-Steel48"Manual48"Silver€974.29
SARGENT 281-UH TB EN Door Closer, Hold Open, Non-Handed, 11 3/4 Inch Housing Lg, 2 3/16 Inch Housing Dp | CT9WRR 281-UH TB ENAluminum PaintHold Open1 to 6Cast Iron60"Manual48"Aluminum€768.75
SARGENT 281 CPSH TB EN Door Closer, Hold Open, Non-Handed, 11 3/4 Inch Housing Lg, 2 3/16 Inch Housing Dp | CT9WRT 281 CPSH TB ENAluminum PaintHold Open1 to 6Steel48"Manual48"Silver€1,038.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT LDP-351-UH-TB EB Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 3/16 Inch Housing Dp, 4 In
€867.31 /unit