Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT 684 32D RH Trim Pack Lever, Lever, 1, Satin Stainless Steel, Fire Rated, 7800, ADA Compliant | CT9WYU

SARGENT 684 32D RH Trim Pack Lever, 1, Satin Stainless Steel, Fire Rated, 7800, ADA Compliant

Item: CT9WYU Model: 684 32D RHCross Ref: 457C99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantYes
ApplicationInterior And Exterior Trim
ColorDark Gray
CylinderSingle
Door HandingRight Handed
FeaturesPassage Lock Function
FinishSatin
Fire RatedYes
For Door Thickness1 3/4"
Ligature ResistantYes
MaterialStainless Steel
Outside Trim TypeLever
Overall Length2 3/4"
Overall Width6"
PerformanceStandard Duty
StyleLever
TypePassage Lock Function
Visual Indicator MessageNo Message
Door Thickness - Maximum1 3/4"
Exit Device StyleLever
Product TypeMechanical Exit Device Trim
StandardsBHMA

Shipping Info:

Ship weight (kg) 4.5

Product Variants

ProductModelStyleFinishLigature ResistantVisual Indicator MessageOutside Trim TypeColorOverall LengthCylinderPrice
SARGENT 8204 BHW 32D RH Behavioral Health Trim, Lever, 1, Satin Stainless Steel, Fire Rated, 8200 | CT9WXF 8204 BHW 32D RHLeverSatinYesNo MessageLeverSilver7 1/4"Single€2,439.12
SARGENT 8204 BHW 32D LH Behavioral Health Trim, Lever, 1, Satin Stainless Steel, Fire Rated, 8200, ADA Compliant | CT9WXG 8204 BHW 32D LHLeverSatinYesNo MessageLeverDark Gray7 1/4"Single€2,439.12
SARGENT SA191 V04 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated | CT9WXH SA191 V04 26DIndicatorSatin ChromeNoLocked/UnlockedLeverSatin Chrome5"Mortise€210.95
SARGENT SA193 V50 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CT9WXJ SA193 V50 26DIndicatorSatin ChromeNoLocked/UnlockedLeverSatin Chrome5"Mortise€210.95
SARGENT SA190 V40 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CT9WXK SA190 V40 26DIndicatorSatin ChromeNoLocked/UnlockedLeverSatin Chrome5"Mortise€210.95
SARGENT SA190 V50 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CT9WXL SA190 V50 26DIndicatorSatin ChromeNoLocked/UnlockedLeverSatin Chrome5"Mortise€210.95
SARGENT SA190 V04 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CT9WXM SA190 V04 26DIndicatorSatin ChromeNoLocked/UnlockedLeverSatin Chrome5"Mortise€210.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT 684 32D RH Trim Pack Lever, 1, Satin Stainless Steel, Fire Rated, 7800, ADA Compliant
€62.31 /unit