Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT 1431-UH TB EB Door Closer, Hold Open, Non-Handed, 12 Inch Housing Lg, 2 1/4 Inch Housing Dp, 3-3/8 In | CT9WRW

SARGENT 1431-UH TB EB Door Closer, Hold Open, Non-Handed, 12 Inch Housing Lg, 2 1/4 Inch Housing Dp, 3-3/8 In

Item: CT9WRW Model: 1431-UH TB EBCross Ref: 21T026
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€710.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialDie Cast Aluminum
Arm TypeParallel
Closer Mounting StyleParallel
Closer TypeHold Open
ColorBronze
Exterior Door Width48"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth2 1/4"
Housing Height3 3/8"
Housing Length12"
Hydraulic/pneumaticHydraulic
IncludesMachine Screws And Self Tapping Screws
Interior / ExteriorInterior And Exterior
Interior Door Width60"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening90° to 160°
Projection From Wall2 1/4"
Spring Size1 to 6
Spring TypeAdjustable
Door Width Campatibility60"
Height Between Mounting Holes1"
Length Between Mounting Holes11 1/8"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 1/4"
StandardsANSI/BHMA A156.4, ICC A117.1, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeSpring SizeArm MaterialInterior Door WidthManual/automaticExterior Door WidthColorPrice
SARGENT 1431-P4A-EN Door Closer Hydraulic Heavy Duty 12 Inch | AG2CAC 31ER23 1431-P4A-ENAluminumNon Hold Open-Steel48"Manual48"-€573.95
SARGENT 281 P4A EN Door Closer Parallel Arm Hydraulic | AH4VTQ 35MN07 281 P4A ENAluminum PlatedNon Hold Open-Steel48"Manual48"Silver€693.75
SARGENT 281 P10 EN Door Closer Heavy Duty Parallel Arm | AH4VTT 35MN10 281 P10 ENAluminum PlatedNon Hold Open-Steel48"Manual48"Silver€740.03
SARGENT 281 CPS TB EN Door Closer Heavy Duty Compression Stop | AH4VTU 35MN12 281 CPS TB ENAluminum PlatedNon Hold Open-Steel48"Manual48"Silver€957.55
SARGENT 281 CPSH EN Door Closer Extra Heavy Duty Hydraulic | AH4VTV 35MN13 281 CPSH ENAluminum PlatedHold Open-Steel48"Manual48"Silver€974.29
SARGENT 281-UH TB EN Door Closer, Hold Open, Non-Handed, 11 3/4 Inch Housing Lg, 2 3/16 Inch Housing Dp | CT9WRR 281-UH TB ENAluminum PaintHold Open1 to 6Cast Iron60"Manual48"Aluminum€768.75
SARGENT 281 CPSH TB EN Door Closer, Hold Open, Non-Handed, 11 3/4 Inch Housing Lg, 2 3/16 Inch Housing Dp | CT9WRT 281 CPSH TB ENAluminum PaintHold Open1 to 6Steel48"Manual48"Silver€1,038.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT 1431-UH TB EB Door Closer, Hold Open, Non-Handed, 12 Inch Housing Lg, 2 1/4 Inch Housing Dp, 3-3/8 In
€710.66 /unit